Buy more than* S$200* and get FREE SHIPPING

Buckle for Track Rail

5.00 (4)
Purpose
Use in conjunction with the rope etc. when carrying luggage with the truck rail.
...see all>
Product Options
ADD TO CART
Shape Belt Length (mm) Working Load (kg) Belt Width (mm) Type TRUSCO Part Number Dimensions (Width x Length) (mm) Maximum Working Load Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Shape Belt Length (mm) Working Load (kg) Belt Width (mm) Type TRUSCO Part Number Dimensions (Width x Length) (mm) Maximum Working Load Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Delta ring - - - - - 50x90 0.4t 300 1PC 1 NO-5100D 35719914 20.99 SGD
In stock
- 90 400 50 Flat Hook - - - - 1PC 1 No.5100F 75173262 20.99 SGD
Shipped after 2018-05-28
- 90 400 50 Hook - - - - 1PC 1 No.5100H 75173271 20.99 SGD
Shipped after 2018-05-28
- 90 400 50 Cross Hook - - - - 1PC 1 No.5100X 75173287 26.99 SGD
Shipped after 2018-05-28
Ring - - - - 335-7431 50x90 0.4t 270 1PC 1 NO-5100R 35719923 20.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Fixed luggage
5
From Japan
On 2017-06-25 18:41:07
It was firmer than I thought, I had a sense of security.
This review is about item#35719914.
Truck loading
5
From Japan
On 2016-06-02 15:28:17
It is easy to use.
This review is about item#35719914.
Used for bundling truck bikes etc.
5
From Japan
On 2015-07-26 00:35:19
Things are also firm, I will buy again
This review is about item#35719914.
Using a lashing rail, use a belt with hooks.
5
From Japan
On 2014-04-01 20:41:04
It is firmer than I thought, and I can recommend it to people.
This review is about item#35719923.

Related Products