Buy more than* S$200* and get FREE SHIPPING

Small Backup Alarm

3.00 (3)
Sounding Body
Ceramics (intermittent)
Sound Pressure Level (dB)
12V: 70 +/- 6,24 V: 75 +/- 6
Attachment Hole
phi 6.5
Rated Current (A)
Below 0.02
Rated Voltage (V)
DC12 to 24
Cycle(Hz)
2300+/-500
Weight (g)
15
Specification
Rain resistance
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TA015-11 35722547 27.73 SGD
Shipped after 2017-11-29
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 2
1 star 0
Review Rating: 3.00
3 Customer Reviews
The reviews are automatic translation.
Instead of short circuit fuse
5
From Japan
On 2016-08-15 21:57:06
Until now I have used a light bulb instead of HE'S for the short circuit search of the automobile wiring, but since it is troublesome to check the light bulb each time it will notify me with an alarm so I will not move to confirm shortening working time Since it is convenient, it is convenient because it can be used from a passenger car to a truck because it is common to 12V 24V
This review is about item#35722547.
Under review
2
From Japan
On 2016-04-19 20:53:48
I bought it thought that it would work at the back when hitch carrier was installed, but it was a misplaced item. It is good separately that the volume is moderate, but the interruption is more than three times the cycle for backing, rather it is a feeling "alarm to inform the abnormality of equipment". I do not even remember using it for diversion ...
This review is about item#35722547.
Buzzer which forgot to return turn signal of bike
2
From Japan
On 2012-11-28 22:03:08
Although I bought the item, it was that it was impossible to install it because I did not have an instruction manual (enclosed instructions) by e-mail to the manufacturer. Because Monotaro is also selling through mail order REDBOOK VOL. 8 P488 explanatory text is indispensable Since TA 015 - 11 is an intermittent alarm, it can not be used for things turned on or off such as turn signal. Both the intermittent alarm and the blinker repeat ON-OFF at different timings by themselves, causing a phenomenon not to sound. Continuous alarms are considered desirable for use, and our company TA005 - 11 applies, but there are only 90 db and big sounds. In this case, the sound will sound at the same timing as the turn signal turns on. As mentioned above, thank you for your consideration.
This review is about item#35722547.

Related Products