Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Truck Side Alarm

4.50 (2)
...see all>
Product Options
ADD TO CART
Rated Current (A) Rated Voltage (V) Cycle(Hz) Weight (g) Specification Sound Pressure Sounding Body Sound Pressure Level (dB) Attachment Hole Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Rated Current (A) Rated Voltage (V) Cycle(Hz) Weight (g) Specification Sound Pressure Sounding Body Sound Pressure Level (dB) Attachment Hole Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0.05 or less DC12 to 24 2400+/-200 70 Rain resistance - Ceramic (continuous) 90+/-6 phi8.5 1PC 1 TA005-11 35722556 31.99 SGD
Shipped after 2018-06-25
- DC24 850+/-100 270 Against rain 90 +/- 6dB (continuous) Speaker - - 1PC 1 TA004-04 87445531 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Purchased for buyer exchange of buzzer answer back to Everyiban HBD - DA 17V.
5
From Japan
On 2016-05-24 21:54:44
Originally, since there was only an answer back with a turn signal, I bought a buzzer answer back kit with MonotaRO, but because it is non-waterproof, the buzzer was set up inside the company, but it is hard to hear outside the car, so I installed this item in the hood. Tone is good! Volume may be unnoticed in the residential area at midnight, but in the country's supermarket parking lot or in the countryside like us, I think that there is no problem.
This review is about item#35722556.
Used for back alarm of paddy combine
4
From Japan
On 2012-10-05 14:09:06
The volume of genuine alarm of rice paddle combine was small and it was hard to hear, as I exchanged for a side alarm, the volume was up, but as the tone color is soft it is somewhat unsatisfactory as a warning tone, the sound of a genuine back alarm such as light tiger It is good as a warning tone.
This review is about item#35722556.

Related Products