Buy more than* S$200* and get FREE SHIPPING

2 Wheeler Dedicated Assist Lamp 002S

4.50 (2)
Dimensions (Width W x Depth D x Height H) (mm)
50x62.5x61
Rated Voltage (V)
12
Rated Power (W)
35
Type
H3
Diameter (phi mm)
50
Color
Super White
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 ML-28 35723021 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
bike
5
From Japan
On 2014-05-27 15:03:54
Halogen 35w class is brighter than the headlights of the bike of standard equipment. However, there is no light spreading in the lateral direction from the headlight.
This review is about item#35723021.
News mate 90
4
From Japan
On 2014-01-15 09:08:22
It was changed because the original light was dark. Because I thought if a little more bright bright than genuine is generally satisfactory.
This review is about item#35723021.

Related Products