Buy more than* S$200* and get FREE SHIPPING

Horn, 2 Wheeled Vehicle Sports Horn

4.57 (7)
Color (Body)
Black
Voltage (V)
12
...see all
Product Options
ADD TO CART
Cycle(Hz) Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Cycle(Hz) Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
400 Clockwise 1PC 1 MHO-1 35723037 28.32 SGD
Shipped after 2017-02-27
500 Left winding 1PC 1 MHO-2 35723046 28.32 SGD
Shipped after 2017-02-27
600 Clockwise 1PC 1 MHO-3 35723055 28.32 SGD
Shipped after 2017-02-27
ADD TO CART
Customer Reviews
5 star 5
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.57
7 Customer Reviews
The reviews are automatic translation.
On the bike
5
From Japan
On 2016-06-08 05:46:35
Since the mudguard is attached I think that good. Sound now also much better than the poor of genuine.
This review is about item#35723046.
Bike makeover
5
From Japan
On 2016-01-10 20:59:43
Because it was unsatisfactory in the 125cc American of genuine horn, it was replaced. Easily it can bolt on to, but also satisfied with sound quality.
This review is about item#35723046.
Replace existing horn
5
From Japan
On 2015-09-04 18:11:24
Replacement easy, but they all satisfy quite well sound quality.
This review is about item#35723046.
Use the horn exchange of all Maguzamu
4
From Japan
On 2015-09-01 00:03:27
Sound quality of the horn of Maguzamu is now well Oita brackets. Volume also without even surprise the people of the turn, I think that loud enough.
This review is about item#35723037.
It was attached to 1400GTR
5
From Japan
On 2014-12-03 14:03:32
Image of the sound has been confirmed by YouTube. Remove the genuine horn, exchange did this. Wiring was used as it is without such extension. Since the screw to stop the bike and the horn was short, it was raised 20 mm screw in the neighborhood hardware store. Working time is weak about 30 minutes doing slowly. Compared to the genuine horn, I feel the sound that there is quite powerful. It is also good to waterproof lid is attached. I think recommended can be that it is commodity.
This review is about item#35723046.
It was replaced with a horn of z1300.
5
From Japan
On 2014-05-02 13:26:32
I was able to exchange as it is do not put a relay in that 2.7 amps. Although automobile is entering the low hand, 4.0 since amps Toka often, and use as it is Fuse will jump (laughs) Then the trouble with or installing additional wiring or put the relay takes. Also assessed that the dust cover is attached at the fact that for two-wheeled.
This review is about item#35723037.
bike
3
From Japan
On 2014-03-20 13:09:29
Installation is very simple. It will end in three minutes. If bass favorite I think is better in the 400.
This review is about item#35723046.

Related Products