Buy more than* S$200* and get FREE SHIPPING

DC Station Single

3.33 (3)
Cable Length (m)
1.5
Rated Voltage
Only for 12V vehicle
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 NSMS-002 35723064 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 3.33
3 Customer Reviews
The reviews are automatic translation.
Attached to Tricker
4
From Japan
On 2015-03-20 22:41:52
It was put to Tricker. For wear on the handle, was selected this product to handle holder is attached. There were also twin socket products, the price is the same for singles has expensive feeling. When not in use so that with a rubber cap cover I think that may be a waterproof. Wiring terminal comes with plus, minus both stag connector, but if you can, because the positive side is you want to key ON wiring, is welcome and us comes with interrupt connector.
This review is about item#35723064.
Power of the bike
1
From Japan
On 2012-10-31 19:07:18
! ! Caution! ! When you connect with battery straight, so continue to consume power even when the engine is stopped CAUTION! ! (Go up the worst battery) It is recommended to take the power from the fuse box (the parts also should be included with?) It is a manufacturer of the meaning of the user-friendly is not known. Rubber cover of the socket is weak. I hope the handling of the replacement part. Plastic parts are also weak in aging likely. Test to have?
This review is about item#35723064.
As car navigation power of the bike
5
From Japan
On 2012-10-04 17:34:50
For use as an external power source of the bike, it was the smallest single. I think it was the size of to the correct answer. I appreciate it a little more cheaper, but ...
This review is about item#35723064.

Related Products