Buy more than* S$200* and get FREE SHIPPING

DC Station

5.00 (2)
Cable Length (m)
1.5
Rated Voltage
Only for 12V vehicle
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 NSMS-001 35723073 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Power supply for motorcycles
5
From Japan
On 2013-07-15 16:48:53
Since I got a 1000 yen coupon from Monotaro, I am extremely satisfied because I will be able to purchase it under 1,000 yen or less. I have already installed it, but I can use it without any problems.
This review is about item#35723073.
I use it as a motorcycle power supply.
5
From Japan
On 2011-06-22 12:25:24
usually! It can be used normally without any trouble. Is the price cheaper by 10% than mass merchandisers?
This review is about item#35723073.

Related Products