Buy more than* S$200* and get FREE SHIPPING

Handy Alta 2 Diamond Sheet

3.00 (3)
Size (mm)
70x120
Adhesive
Resin bond
Diamond Layer Thickness (mm)
0.5
Type
Magic formula
...see all
Product Options
ADD TO CART
Grain Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Grain Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
#400 1Sheet 1 - 35731263 -
Discontinued
[x]
#800 1Sheet 1 - 35731272 -
Discontinued
[x]
#1500 1Sheet 1 - 35731281 -
Discontinued
[x]
#3000 1Sheet 1 - 35731297 -
Discontinued
[x]
#6000 1Sheet 1 - 35731306 -
Discontinued
[x]
#200 1Sheet 1 - 35731254 -
Discontinued
[x]
#80 1Sheet 1 - 35731245 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 1
Review Rating: 3.00
3 Customer Reviews
The reviews are automatic translation.
Polishing of agate
5
From Japan
On 2014-04-19 13:07:48
Cut out a knife from a slice of agate (agate), which is commercially available, after polished to some extent in the water-resistant paper, we used for glazing. Or really for you doing polish? It's surface is slippery enough anxious me, but the sound was also quite different from the water-resistant paper, so have immediately water is cloudy white, seems to have firmly polish. 1500 → 3000 → tried using a 6000, but it was obtained a good feel of gloss even 1500. If I like a amateur of work, about 3000 might be good in the final finish. No. 3000 and 6000 are, how rather than the water is cloudy, has polish and doing try to wipe? You feel you can see me. It might be better attached to Sander. Manual is tough. In the before and after use, rather than little change in the polished surface, but warp slightly and dry, abrasive did not or peeling. For the large amount of polish people, perhaps beneficial in terms of efficiency in terms of cost. It is happy to use until you care about the things that was worrisome.
This review is about item#35731281.
Polishing
3
From Japan
On 2014-04-13 18:52:05
It is also durable, price also come in handy because the cheap. But, scraping the way is too rough? (What problem of how to use?) I feel like you. I think that Patan surface of the sheet may be a little more Kaware.
This review is about item#35731272.
Polishing work
1
From Japan
On 2012-12-18 06:31:21
We used to gloss restoration polishing work of artificial marble top plate. Durability without significantly, there was also count the polished surface has been peeled off in one operation. Since had been described as a diamond sheet is a pity because I thought whether to more long-lasting.

Related Products