Buy more than* S$200* and get FREE SHIPPING

Grinding Wheel, "Dry Flash5"

Size (phi mm)
100
Abrasive Grain
Diamond
Hole Diameter (phi mm)
18
Thickness (mm)
5
Material
Resin
...see all>
Product Options
ADD TO CART
Type Grain Size Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Grain Size Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Magic formula # 3 (600/800 or equivalent) *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 - 35731717 -
Discontinued
[x]
Magic formula # 2 (300/400 or equivalent)   1Sheet 1 - 35731701 -
Discontinued
[x]
hook and loop fastener type # 1 (Equivalent to 100 / 200)   1Sheet 1 - 35731692 -
Discontinued
[x]
hook and loop fastener type #4 (Equivalent to 1200 / 2000)   1Sheet 1 - 35731726 -
Discontinued
[x]
hook and loop fastener type #5(3000/6000 equivalence)   1Sheet 1 - 35731735 -
Discontinued
[x]
ADD TO CART

Related Products