Buy more than* S$200* and get FREE SHIPPING

Halogen Lamp ADVANCE JDR phi50

5.00 (3)
Mirror outer diameter (phi mm)
50
Color Temperature (K)
3000
Rating Life (Hours)
3000
Connector
E11
Rated Voltage (V)
110
Overall Length (mm)
62
...see all>
Product Options
ADD TO CART
Maximum Luminous Intensity (cd) Beam Angle (degrees) Total Luminous Flux (Lm) Power Consumption (W) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Maximum Luminous Intensity (cd) Beam Angle (degrees) Total Luminous Flux (Lm) Power Consumption (W) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
5900 10 730 50 1PC 1 JDR110V50WLN/KUV-H 35723852 23.99 SGD
In stock
1500 35 730 50 1PC 1 JDR110V50WLW/KUV-H 35723877 23.99 SGD
In stock
2400 35 1150 70 1PC 1 JDR110V70WLW/KUV-H 35723904 23.99 SGD
In stock
3800 10 390 30 1PC 1 JDR110V30WLN/KUV-H 35723825 23.99 SGD
Shipped after 2018-01-24
800 35 390 30 1PC 1 JDR110V30WLW/KUV-H 35723843 23.99 SGD
In stock
4800 20 1150 70 1pc 1 JDR110V70WLM/KUV-H 35723895 23.99 SGD
In stock
1750 20 390 30 1PC 1 JDR110V30WLM/KUV-H 35723834 23.99 SGD
In stock
2900 20 730 50 1PC 1 JDR110V50WLM/KUV-H 35723861 23.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Interior lighting
5
From Japan
On 2015-12-17 23:08:29
I did not sell it at a large appliance shop. I am satisfied with the price as well.
This review is about item#35723861.
Indoor lighting at home
5
From Japan
On 2014-02-24 20:42:51
I feel the high quality of Ushio. I am satisfied with the fact that it has a color tone better than the LED and it is extremely bright.
This review is about item#35723904.
Indoor lighting at home
5
From Japan
On 2014-02-07 23:27:02
I feel the high quality. It is a light of good color.
This review is about item#35723886.