Buy more than* S$200* and get FREE SHIPPING

DECOSTAR 50 50mm dia

5.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Mirror outer diameter (phi mm)
50
Rating Life (Hours)
3000
Connector
E11
Rated Voltage (V)
110
Weight (g)
49
Overall Length (mm)
59
...see all>
Product Options
ADD TO CART
Maximum Luminous Intensity (cd) Beam Angle (degrees) Total Luminous Flux (Lm) Rated Power Consumption (W) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Maximum Luminous Intensity (cd) Beam Angle (degrees) Total Luminous Flux (Lm) Rated Power Consumption (W) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
750 35 500 (reference value) 40 1PC 1 JDR110V40W/WF/K5E 35723931 -
Discontinued
[x]
3000 20 1000 (reference value) 60 1PC 1 JDR110V60W/FL/K5E 35723956 -
Discontinued
[x]
5900 10 1000 (reference value) 60 1PC 1 JDR110V60W/SP/K5E 35723947 -
Discontinued
[x]
1400 20 500 (Reference value) 40 1PC 1 JDR110V40W/FL/K5E 35723922 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used for cutting machine
5
From Japan
On 2013-06-11 10:20:41
It is cheaper than others and it is good as a consumable item
This review is about item#35723947.

Related Products