Buy more than* S$200* and get FREE SHIPPING

Eye Cool Halogen JD

5.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Valve Diameter (phi mm)
11.5
Rating Life (Hours)
2000
Connector
E11
Rated Voltage (V)
110
Overall Length (mm)
70
...see all
Product Options
ADD TO CART
Color Temperature (K) Lamp Efficiency (Lm/W) Rated Lamp Power (W) Total Luminous Flux (Lm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Temperature (K) Lamp Efficiency (Lm/W) Rated Lamp Power (W) Total Luminous Flux (Lm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2900 18.8 85 1600 1PC 1 JD110V85WN/P/M 35723983 7.35 SGD
In stock
2850 17.2 65 1120 1PC 1 JD110V65WN/P/M 35723974 7.35 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Indirect lighting in the office
5
From Japan
On 2015-06-11 17:56:13
Cost performance I think that may be what to say.
This review is about item#35723983.