Buy more than* S$200* and get FREE SHIPPING

Mini Halogen Bulb, Multi Layer PRO, 110V, E11 Cap

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Valve Finishing
Clear
Light Center Length
49mm
Valve Diameter (phi mm)
14
Connector
E11
Overall Length (mm)
67
...see all>
Product Options
ADD TO CART
Rating Life (Hours) Total Luminous Flux (Lm) Power Consumption (W) Weight (g) Type Color Temperature (K) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Rating Life (Hours) Total Luminous Flux (Lm) Power Consumption (W) Weight (g) Type Color Temperature (K) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
3000 1550 65 10 100 type 2900 1PC 1 JD110V65WNPEW 35724001 20.99 SGD
Shipped after 2018-02-26
2500 1090 50 10 75 form 2850 1PC 1 JD110V50WNPEW 35723992 20.99 SGD
Shipped after 2018-02-26
3000 2330 90 11 150 type 2900 1PC 1 JD110V90WNPEW 35724017 22.99 SGD
Shipped after 2018-02-26
ADD TO CART

Related Products