Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Sticking Weight, Separately Sold

4.73 (11)
Tape Type
Double sided tape Black
Material
Lead
...see all>
Product Options
ADD TO CART
Type Thickness (mm) Width (mm) Length (mm) Set Contents Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Thickness (mm) Width (mm) Length (mm) Set Contents Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
10g increments 4 16 130 70g x 1 70g (10gx7) 1PC(70g) 1 SBW10T(rose) 35724044 2.99 SGD
In stock
5/10g increments 3.8 19 102 60gx1 60g (5gx4, 10gx4) 1PC(60g) 1 SBW5/10T (rose) 35724026 2.99 SGD
In stock
20g increments 4 20 120 80 g x 1 80g(20gx4) 1PC(80g) 1 SBW20T(in bulk) 35724035 2.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 8
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.73
11 Customer Reviews
The reviews are automatic translation.
Super Cub Wheel Balance
4
From Japan
On 2018-02-17 19:34:40
I bought it for the wheel balance adjustment of Super Cub 110. I am saved because I do not see it so much even at a motorcycle shop.
This review is about item#35724026.
Wheel balancing
5
From Japan
On 2017-10-13 12:58:36
There are few places to sell loose. Although it is not used frequently, it does not need 2 kg or so. Although it is a little expensive as a unit price, I think that it is cheap for the selling of roses.
This review is about item#35724026.
Wheel balance
5
From Japan
On 2017-05-22 20:46:35
It can be used normally. Purchase is second time. With this I am enough to buy again when it's gone again
This review is about item#35724026.
Tire Recombination
5
From Japan
On 2017-03-17 19:51:49
Because it is bulk selling, it can be ordered as much as you need, which is very helpful.
This review is about item#35724026.
I am happy about selling roses!
5
From Japan
On 2017-01-09 17:50:50
I bought it for the balance of 50 cc and 250 cc motorcycle, the price is also cheap and very satisfied because of a small amount. As the weight tape was hard to stick at low temperature, it seems that it is difficult to peel off when sticking with a dryer or a heat gun, adhesion is improved if you tap lightly with a hammer etc. to finish it.
This review is about item#35724035.
Used to balance car tires
5
From Japan
On 2016-11-17 06:48:28
I think that it is better to make the adhesive tape a little stronger
This review is about item#35724035.
Balance adjustment of aluminum wheels
4
From Japan
On 2016-08-27 18:22:00
It's easy to handle with bulk selling, and the price is good at a time.
This review is about item#35724035.
Fit balance of motorcycle
5
From Japan
On 2016-08-27 12:25:18
It's easy to use! It is a pasting type for motorcycles!
This review is about item#35724044.
When adjusting aluminum balance
4
From Japan
On 2016-08-12 08:24:45
I use it when the balance is large numerical value.
This review is about item#35724035.
As Car Carrier and Ladder Anticorrosive Zinc
5
From Japan
On 2014-06-24 20:07:25
As ordinary cars are body grounded, the equipment will rust. Whatever the material is (metal), it can not escape from electrolytic corrosion! Although it is common sense zinc in ship, it is the present condition that it is not equipped in the car parts parts. If you puncture such weights and tighten them together with washers on the screws of the frame parts, you can prevent electrolytic corrosion. Just pasting is not effective - I got it from a familiar tire store, but I was purchased because it was out of business so I did not know that even small quantities can be purchased!
This review is about item#35724026.

Related Products