Buy more than* S$200* and get FREE SHIPPING

Ultrathin Type Pasting Weights, Separately Sold

3.00 (1)
Material
Lead
Specification
Using Black Tape
...see all>
Product Options
ADD TO CART
Set Contents Type Dimension (mm) Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Set Contents Type Dimension (mm) Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
100gx1 Movies 10g increments 19x19 (I except the tape part) 2.5 1PC(10g) 1 10/Black 35724062 -
Discontinued
[x]
One 100g x 20g increments 20x30 (I except the tape part) 3 1PC(20g) 1 20/Black 35724071 -
Discontinued
[x]
60gx1 5/10g increments 10g/19x19 5g/19x10 2.5 (tape section excluded) 1PC(60g) 1 5 / 10 / Black 35724053 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
For wheel balance for bicycles
3
From Japan
On 2013-11-14 21:37:40
I think that it is easy to use with a tape with high adhesive strength, but it is for a flat surface. It is necessary to remove the tape in a bent place before peeling the tape. It was good to be cut with working scissors.
This review is about item#35724053.

Related Products