Buy more than* S$200* and get FREE SHIPPING

Low Volt Halogen Lamp, No Mirror

5.00 (2)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Rating Life (Hours)
4000
Total Luminous Flux (Lm)
910
Rated Power Consumption (W)
50
Connector
GY6.35
Rated Voltage (V)
12
Weight (g)
2
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 J12V50W-AXS 35724857 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Electric lamp bulb
5
From Japan
On 2015-06-22 00:00:00
Especially it could be installed without problems. Thank you very much.
This review is about item#35724857.
Used for electricity of range hood.
5
From Japan
On 2015-05-15 15:27:14
I bought it for changing the burned out bulb. I do not know without knowing how much I have it, but I am expecting it because it is a brand item.
This review is about item#35724841.

Related Products