Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Paste Plate Weight, Value Pack

4.61 (28)
Tape Type
Double sided tape black
Material
Lead
...see all>
Product Options
ADD TO CART
Length (mm) Set Contents Specification Type Thickness (mm) Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Length (mm) Set Contents Specification Type Thickness (mm) Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
130 70g x 42 70g (10gx7) 10g increments 4 16 1Box(2.94kg) 1 SBW10T 35351897 70.99 SGD
In stock
102 60g x 50 pieces 60g (5gx4, 10gx4) 5/10g increments 3.8 19 1Box(3kg) 1 SBW5/10T 09931126 70.99 SGD
In stock
120 80g x 37 80g(20gx4) 10g increments 4 20 1Box(2.96kg) 1 SBW20T 09931135 70.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 21
4 star 5
3 star 1
2 star 0
1 star 1
Review Rating: 4.61
28 Customer Reviews
The reviews are automatic translation.
Wheel balance adjustment
5
From Japan
On 2018-05-07 14:31:45
I am always using this product because it is easy to use and cost performance is excellent
This review is about item#9931135.
When taking a wheel balance
5
From Japan
On 2018-02-08 10:04:51
It is thin and very easy to stick. It can also be used at ease with strong adhesion.
This review is about item#9931126.
Tire exchange
5
From Japan
On 2018-02-04 08:16:46
I only used the weight of Yamate metal, so I do not know well
This review is about item#09931126.
After all it is made of lead.
5
From Japan
On 2018-01-24 12:29:34
Until now, there was no other problem using iron This time purchase with a challenge to know the price and the comfort of different products. The surface to which the weight is attached must be neatly cleaned with a brush and pasted It is natural that neat pasting performance does not come out, but it is beautiful There is no problem at all and it is a good product.
This review is about item#9931126.
When balancing the tire wheel
5
From Japan
On 2018-01-19 17:59:07
It is very good product with easy adhesive tape and adhesive strength.
This review is about item#9931126.
To take a wheel balance
5
From Japan
On 2017-12-21 14:56:29
I felt the quality was very good. I do not know whether it is really good unless we see deterioration condition ...
This review is about item#9931126.
It is a necessity of balance adjustment of aluminum foil & tire.
5
From Japan
On 2017-09-19 14:35:46
Small size and pasting is also the best. Although it is the third time, it is useful.
This review is about item#9931126.
This
5
From Japan
On 2017-07-09 17:05:29
Stickiness enhancement. Easy to use. Try it a lot! It is!
This review is about item#9931126.
For balance adjustment of radio control airplane etc.
5
From Japan
On 2017-06-15 09:17:11
Regardless of the material, it can be attached (pasted) to most parts conveniently.
This review is about item#35351897.
Used as weight for aluminum wheels
1
From Japan
On 2017-03-18 15:42:21
There was no adhesion on the seal at all and it did not stick to the aluminum wheel
This review is about item#9931126.

Related Products