Buy more than* S$200* and get FREE SHIPPING

Ring Binder

3.00 (1)
Hole Intervals (mm)
80
Number of Holes
4
Height (mm)
307
Size
A4 portrait
Color
Blue
Specification
Round ring
...see all>
Product Options
ADD TO CART
Across Back (mm) Width (mm) Storable Sheet Number Material (cover) Ring Inner Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Across Back (mm) Width (mm) Storable Sheet Number Material (cover) Ring Inner Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
44 250 200 Thickness paperboard 27 1PC 1 Fu-484NB 35730274 9.99 SGD
In stock
54 260 310 IroAtsu paperboard 38 1PC 1 Fu-494NB 35730283 10.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
I am using it to save a lot of clear files.
3
From Japan
On 2014-05-09 16:37:02
Although I use it to save a large amount of clear file, clear file will protrude a little from the mount when putting clear file. Originally, it seems that it is not possible to filing a clear file. (The filing is made for documents of A4 paper) It can save a lot. Also, although it is a little heavy, the mount is solid and it is convenient as it stands upright to stand upright.
This review is about item#35730274.

Related Products