Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Ring Binder

5.00 (5)
Hole Intervals (mm)
9.5
Number of Holes
30
Height (mm)
312
Size
A4 portrait
...see all>
Product Options
ADD TO CART
Storable Sheet Number Material (cover) Ring Inner Diameter (phi mm) Across Back (mm) Color Width (mm) Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Storable Sheet Number Material (cover) Ring Inner Diameter (phi mm) Across Back (mm) Color Width (mm) Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
170 Play PP foam 23 33 Yellow 262 Round ring. Spine can be replaced 1PC 1 Fu-F470Y 35730387 12.99 SGD
In stock
120 Play foaming PP 17 27 Green 255 Round ring. Spine can be replaced. 1PC 1 Fu-F460G 35730301 12.99 SGD
In stock
170 Play foaming PP 23 33 Pink 262 Round ring. Spine can be replaced. 1PC 1 Fu-F470P 35730371 12.99 SGD
In stock
120 Play foaming PP 17 27 Gray 255 Round ring. Spine can be replaced. 1PC 1 Fu-F460M 35730317 12.99 SGD
In stock
120 Play foaming PP 17 27 Blue 255 Round ring. Spine can be replaced. 1PC 1 Fu-F460B 35730292 12.99 SGD
In stock
170 Play foaming PP 23 33 Blue 262 Round ring. Spine can be replaced. 1PC 1 Fu-F470B 35730344 12.99 SGD
In stock
170 Play foaming PP 23 33 Gray 262 Round ring. Spine can be replaced. 1PC 1 Fu-F470M 35730362 12.99 SGD
In stock
170 Play foaming PP 23 33 Green 262 Round ring. Spine can be replaced. 1PC 1 Fu-F470G 35730353 12.99 SGD
In stock
120 Play foaming PP 17 27 Pink 255 Round ring. Spine can be replaced. 1PC 1 Fu-F460P 35730326 12.99 SGD
In stock
120 Play foaming PP 17 27 Yellow 255 Round ring. Spine can be replaced. 1PC 1 Fu-F460Y 35730335 12.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
5 Customer Reviews
The reviews are automatic translation.
Document storage
5
From Japan
On 2018-02-05 17:26:31
I am satisfied with the size just right. I bought 667 BF of King Jim but purchased the drawer of the cabinet is not smooth, I purchased this little item a little bit small, out and put in smooth, material is also PP so it does not seem to be a little sloppy treatment so it can be used comfortably . It was nice to be able to choose green.
This review is about item#35730301.
Office work
5
From Japan
On 2017-05-03 11:53:47
Ideal for organizing documents, smooth spreading and easy to use.
This review is about item#35730353.
Organizing documents
5
From Japan
On 2017-02-02 13:24:35
I use it for clearing papers across the clear pocket. Simple and durable without wasteful decoration. I am satisfied, but I am happy that there is another wider one in the lineup.
This review is about item#35730353.
Office file
5
From Japan
On 2016-09-29 17:27:45
Up to now I used B5 but it was the correct answer I made to A4, it is very good as it is KOKUYO product.
This review is about item#35730371.
Employee's daily work report
5
From Japan
On 2014-06-05 09:26:14
Mr. Kokuyo as expected! It is solidly made, there is no problem. I have not sold it anywhere recently ... Is there little demand? The price is somewhat high, but I'd like you to continue making it unless it is not A4 size. (Since the cover part is hardened, it can be written as it is instead of underlay, it is convenient)
This review is about item#35730292.

Related Products