Buy more than* S$200* and get FREE SHIPPING

Lock Rings Binder

4.00 (1)
Material (cover)
Paste PP film
Core Material
100% recycled pulp
Hole Intervals (mm)
80
Number of Holes
2
Height (mm)
307
Size
A4 portrait
Color
Blue
Specification
Oval ring. Spine can be replaced
Accessories
Color partition card (5 Mt) x1 set
...see all>
Product Options
ADD TO CART
Storable Sheet Number Ring Inner Diameter (phi mm) Across Back (mm) Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Storable Sheet Number Ring Inner Diameter (phi mm) Across Back (mm) Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
220 27 45 266 1PC 1 Fu-TL430B 35730396 14.99 SGD
In stock
300 37 55 276 1PC 1 Fu-TL440B 35730405 15.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Filing of materials
4
From Japan
On 2014-03-05 13:08:06
It's so slim that I do not take up space. I am using it because I have high storage capacity.
This review is about item#35730396.

Related Products