Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

3.5cm Cut Tape Stand

5.00 (1)
Body Dimensions (Width x Depth x Height) (mm)
240x95x140
Weight (g)
560
Material
PP (Plastic)
...see all>
Product Options
ADD TO CART
Color (Body) Adapter Tape Width (mm) Adapter Tape External Diameter (phi mm) Conformity inner Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color (Body) Adapter Tape Width (mm) Adapter Tape External Diameter (phi mm) Conformity inner Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Red 40 110 75 1PC 1 TCS-1 35724464 -
Discontinued
[x]
Yellow - - - 1PC 1 TCS-3 35724482 -
Discontinued
[x]
Blue - - - 1PC 1 TCS-2 35724473 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Packaging work
5
From Japan
On 2016-09-06 18:28:07
It has been a year or more since purchasing, it was very easy to use and was scheduled for repeat. I am disappointed that sales are over. Please, please resell.
This review is about item#35724473.

Related Products