Buy more than* S$200* and get FREE SHIPPING

Lock Ring File Binder, Single Lever

5.00 (1)
Material (cover)
Paste PP film
Core Material
100% recycled pulp
Hole Intervals (mm)
80
Number of Holes
4
Height (mm)
307
Size
A4 portrait
Color
Blue
Accessories
Color partition card (5 Mt) x1 set
...see all>
Product Options
ADD TO CART
Width (mm) Specification Storable Sheet Number Filing Thickness (mm) Ring Inner Diameter (phi mm) Across Back (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Width (mm) Specification Storable Sheet Number Filing Thickness (mm) Ring Inner Diameter (phi mm) Across Back (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
276 Oval ring. Spine can be replaced 300 330 37 55 1PC 1 Fu-TL444B 35730423 15.99 SGD
In stock
266 Oval ring Spine can be replaced 220 220 27 45 1PC 1 Fu-TL434B 35730414 14.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Filing
5
From Japan
On 2017-06-05 11:39:48
Because it is four holes, it keeps it firmly even if the refill increases. Also, because it is a ring type, it is easy to replace the refill.
This review is about item#35730423.

Related Products