Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Lock Rings Binder

Material (cover)
PlayPP
Hole Intervals (mm)
80
Number of Holes
2
Height (mm)
307
Size
A4 portrait
Color
Blue
Specification
Oval ring. Spine can be replaced
...see all>
Product Options
ADD TO CART
Storable Sheet Number Ring Inner Diameter (phi mm) Across Back (mm) Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Storable Sheet Number Ring Inner Diameter (phi mm) Across Back (mm) Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
300 37 47 276 1PC 1 Fu-TLF440B 35730441 15.99 SGD
Shipped after 2018-06-26
220 27 36 266 1PC 1 Fu-TLF430B 35730432 14.99 SGD
Shipped after 2018-06-26
ADD TO CART

Related Products