Buy more than* S$200* and get FREE SHIPPING

4-Ring Binders

5.00 (1)
Material (cover)
Play PP
Hole Intervals (mm)
80
Number of Holes
4
Height (mm)
307
Size
A4 vertical
Specification
Oval ring. Spine can be replaced
...see all>
Product Options
ADD TO CART
Storable Sheet Number Ring Inner Diameter (phi mm) Across Back (mm) Color Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Storable Sheet Number Ring Inner Diameter (phi mm) Across Back (mm) Color Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
220 27 36 Blue 266 1PC 1 Fu-TLF434B 35730457 14.99 SGD
In stock
300 37 47 Green 276 1PC 1 Fu-TLF444G 35730484 15.99 SGD
In stock
220 27 36 Green 266 1PC 1 Fu-TLF434G 35730466 47.99 SGD
Shipped after 2018-01-22
300 37 47 Blue 276 1PC 1 Fu-TLF444B 35730475 15.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Filing documents
5
From Japan
On 2017-01-19 07:58:03
I often use it because the 4 hole file is firmer than 2 holes. It is very good as it also serves as a guide that can easily puncture holes with a 2 hole punch.
This review is about item#35730484.

Related Products