Buy more than* S$200* and get FREE SHIPPING

Plastic Shopping Bag

4.20 (10)
Material
HDPE
...see all>
Product Options
ADD TO CART
Width (mm) Wedge (mm) Height (mm) Size Color Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Width (mm) Wedge (mm) Height (mm) Size Color Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
180 110 350 S Black 0.014 1Pack(100Sheet) 1 - 35724525 -
Discontinued
[x]
240 130 450 M Black 0.016 1Pack(100Sheet) 1 - 35724534 -
Discontinued
[x]
300 150 550 L Black 0.019 1Pack(100Sheet) 1 - 35724543 -
Discontinued
[x]
180 110 350 S Silver 0.014 1Pack(100Sheet) 1 - 35724552 -
Discontinued
[x]
240 130 450 M Silver 0.016 1Pack(100Sheet) 1 - 35724561 -
Discontinued
[x]
300 150 550 L Silver 0.019 1Pack(100Sheet) 1 - 35724577 -
Discontinued
[x]
180 110 350 S Navy 0.014 1Pack(100Sheet) 1 - 35724586 -
Discontinued
[x]
240 130 450 M Navy 0.016 1Pack(100Sheet) 1 - 35724595 -
Discontinued
[x]
300 150 550 L Navy 0.019 1Pack(100Sheet) 1 - 35724604 -
Discontinued
[x]
180 110 350 S Pink 0.014 1Pack(100Sheet) 1 - 35724613 -
Discontinued
[x]
240 130 450 M Pink 0.016 1Pack(100Sheet) 1 - 35724622 -
Discontinued
[x]
300 150 550 L Pink 0.019 1Pack(100Sheet) 1 - 35724631 -
Discontinued
[x]
180 110 350 S Yellow 0.014 1Pack(100Sheet) 1 - 35724647 -
Discontinued
[x]
240 130 450 M Yellow 0.016 1Pack(100Sheet) 1 - 35724656 -
Discontinued
[x]
300 150 550 L Yellow 0.019 1Pack(100Sheet) 1 - 35724665 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 5
4 star 4
3 star 0
2 star 0
1 star 1
Review Rating: 4.20
10 Customer Reviews
The reviews are automatic translation.
Dog-walking
4
From Japan
On 2015-06-19 15:59:17
It feels a little crispy material, but the inside is not transparent. Good!
This review is about item#35724561.
packing
4
From Japan
On 2015-04-22 20:52:38
I thought that it would be nice to have something with no surface crumbling I think that the texture of the material is hard to convey on the net.
This review is about item#35724595.
For taking home items purchased
1
From Japan
On 2014-10-19 19:58:39
I bought navy because it was written that the contents of the review can not be seen through, but the contents are skewed. I thought of returning an unopened one, but when I think about labor and shipping costs, there seems to be no other way than crying.
This review is about item#35724595.
For product packaging
4
From Japan
On 2014-10-15 19:16:35
With this type, it is still better if there are different types of other colors, no hands, thinner gore.
This review is about item#35724525.
Packing goods
5
From Japan
On 2014-08-29 20:49:42
I am pleased that the customer is transparent through the contents.
This review is about item#35724534.
For packing goods
5
From Japan
On 2014-08-14 14:29:54
The contents can not be passed through, and we are satisfied with our customers.
This review is about item#35724525.
Dog's walk
5
From Japan
On 2014-08-05 14:20:56
I use it for putting down the dog when walking. I feel that the size is a bit small ~. One big M is quite large and I want another size between S and M. The product itself is nice! It is!
This review is about item#35724613.
For product packaging
5
From Japan
On 2014-02-26 18:25:02
I wanted something more fashionable but it is cheap and the color is pink so I can use it for various purposes.
This review is about item#35724613.
Packing goods
4
From Japan
On 2014-02-13 19:10:03
There is no particular problem. I think that it is cheaper than buying it at a packaging store
This review is about item#35724613.
Bag of a moment
5
From Japan
On 2013-01-16 11:14:12
How to use such as vomiting is various. Is not it reasonably price-oriented than I expected? I also want a different color.
This review is about item#35724534.

Related Products