Buy more than* S$200* and get FREE SHIPPING

An Optical mouse

3.39 (62)
Caution
Don't use pink palm side protrusions in the operation. There is a possibility that the movement of the cursor may become unstable due to the shape of the object material such as a mouse using the mouse pad, the color of the surface.
Wheel
Vertical scroll only
LED Color
Red
Resolution Capability
1000CPI
Connection
USB Connection
Cable Length (m)
about 1.3
Weight (g)
about 70
Dimension (mm)
98*58*40
Compatible Models
XP, Vista, Windows7
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 G59 35724866 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 22
4 star 12
3 star 9
2 star 6
1 star 13
Review Rating: 3.39
62 Customer Reviews
The reviews are automatic translation.
WinXPsp3 over 32bit → Win8pro64bit → win8.1pro64bit until this ahead exhausted becomes USB is a legacy device.
5
From Japan
On 2015-06-17 22:11:51
Since the USB standard compatible mouse lodge most likely be met even standard and connector shape. Version of the OS is, if there even above, but will be good not have to worry about, as the title, and then described as reporting a series tentatively. 32bit and 64bit is also not care. (If a reference for those who care about) None is no problem. As a feature of the process used, Dare that did not in the fashion of Bluetooth. It is expected the mouse is heavier a built-in battery, I use this USB mouse. Since the light at the time of operation. Only is the opinion of the individual. Kedomo keyboard was on the radio. that's all.
This review is about item#35724866.
PC
1
From Japan
On 2014-04-27 00:00:19
Scroll is easier useless ... But were asked to exchange once wonder if eventually useless products of the?
As a mouse of normal pc
5
From Japan
On 2014-03-26 13:19:18
While funky colors, use is no problem, the price is also great. It is that interesting increase the color variation.
This review is about item#35724866.
As a mouse
5
From Japan
On 2014-03-20 13:47:45
Good cheap
This review is about item#35724866.
When using the personal computer
5
From Japan
On 2014-02-08 14:46:10
The optical mouse can buy at this price will be very grateful.
This review is about item#35724866.
It will be used in office PC
3
From Japan
On 2013-11-22 14:21:29
But had been surprised with this price in the optical, there have been used without truly It is MONOTARO's, a problem in common. Is what you frequently use, I bought a lot of you are replacing Kitara dirt. We will continue purchase continued future If you're tone.
This review is about item#35724866.
As a PC mouse.
1
From Japan
On 2013-10-17 17:34:00
It has been used successfully for about a month, but then the reaction becomes suspicious, increasing the number of times to freeze now or thinner or optical becomes darker, no longer uses. It is dear!
This review is about item#35724866.
General office, etc.
2
From Japan
On 2013-10-11 09:55:37
It is a USB connection but there was a case where the connection does not work even when plugged into the USB depending on the computer. LED attaches to connect but there was a place that does not react in the case of USB plug is there was loose slightly. Other USB devices have been reaction. Either from the beginning or the initial failure of the this is so is unclear.
This review is about item#35724866.
PC work.
5
From Japan
On 2013-09-06 10:05:25
Size is also the hope that it will be affordable size to men, we have since started using still used without any problems so far. Only, but is printed with your carefully MonotaRO, I think we can be that amount cost down if without the like printing?
This review is about item#35724866.
PC work
5
From Japan
On 2013-07-25 13:11:31
Price more than good operation feeling, it is recommended. Clicking sound was a little bigger, but there was no particular problem.
This review is about item#35724866.

Related Products