Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Standard 2-Hole Blackened With Slit Collar

4.67 (3)
Material
Iron (S45C)
...see all>
Product Options
ADD TO CART
Dimention X (mm) Surface Processing Dimensions A (mm) Weight (g) Outside Diameter D (phi mm) Bolt with Hexagon Hole Shape Inner Diameter B (mm) Dimensions S (phi mm) P.C.D(mm) Width L (mm) Dimensions Y (mm) Dimension W (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimention X (mm) Surface Processing Dimensions A (mm) Weight (g) Outside Diameter D (phi mm) Bolt with Hexagon Hole Shape Inner Diameter B (mm) Dimensions S (phi mm) P.C.D(mm) Width L (mm) Dimensions Y (mm) Dimension W (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
8 Black oxide finish 9 - 25(+/-0.1) M4x12 - 8 - (Horizontal hole) 18 10(+/-0.1) 5 1.5   1PC 1 SCS0810CP2 35724902 9.99 SGD
In stock
9 Black oxide finish 11 - 30(+/-0.1) M5x16 - - - (Horizontal hole) 20 12(+/-0.1) 5 1.5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SCS1012CP2 35724945 13.99 SGD
Shipped after 2018-05-08
10 Black oxide finish 11 - 30(+/-0.1) M4x12 - - - (Horizontal hole) 22 10(+/-0.1) 5 1.5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SCS1310CP2 35724997 13.99 SGD
Shipped after 2018-05-08
12 Black oxide finish 13 - 35(+/-0.1) M5x16 - - - (Horizontal hole) 26 12(+/-0.1) 6 1.5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SCS1512CP2 35725024 13.99 SGD
Shipped after 2018-05-08
12 Black oxide finish 13 - 35(+/-0.1) M5x16 - - - (Horizontal hole) 26 12(+/-0.1) 6 1.5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SCS1612CP2 35725051 13.99 SGD
Shipped after 2018-05-08
32 Black oxide finish - - 85(+/-0.1) M10x35 - 50 - (Horizontal hole) 68 22(+/-0.1) 16 3 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SCS5022CP2 35725155 30.99 SGD
Shipped after 2018-05-08
10 Black oxide finish 12.5 - 35(+/-0.1) M6x18 - - - (Horizontal hole) 24 15(+/-0.1) 6 1.5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SCS1015CP2 35724954 13.99 SGD
Shipped after 2018-05-08
10 Black oxide finish 11 - 30(+/-0.1) M5x16 - - - (Horizontal hole) 22 12(+/-0.1) 5 1.5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SCS1212CP2 35724972 13.99 SGD
Shipped after 2018-05-08
12 Black oxide finish 13 - 35(+/-0.1) M4x12 - - - (Horizontal hole) 25 10(+/-0.1) 6 1.5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SCS1610CP2 35725042 13.99 SGD
Shipped after 2018-05-08
18 Black oxide finish 18 - 50(+/-0.1) M6x25 - 25 - (Horizontal hole) 38 15(+/-0.1) 10 1.5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SCS2515CP2 35725112 17.99 SGD
Shipped after 2018-05-08
20 Black oxide finish - - 55(+/-0.1) M6x25 - 30 - (Horizontal hole) 44 15(+/-0.1) 10 1.5   1PC 1 SCS3015CP2 35725121 16.99 SGD
In stock
6 Black oxide finish 6 - 20(+/-0.1) M4x10 - 6 - (Horizontal hole) 13 10(+/-0.1) 4 1 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SCS0610CP2 35724884 9.99 SGD
In stock
14 Black oxide finish 15 - 40(+/-0.1) M4x16 - 20 - (Horizontal hole) 30 10(+/-0.1) 7 1.5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SCS2010CP2 35725076 14.99 SGD
Shipped after 2018-05-08
11 Black oxide finish 11 - 32(+/-0.1) M4x12 - - - (Horizontal hole) 24 10(+/-0.1) 6 1.5   1PC 1 SCS1510CP2 35725015 13.99 SGD
Shipped after 2018-05-08
14 Black oxide finish 15 - 40(+/-0.1) M5x16 - 20 - (Horizontal hole) 30 12(+/-0.1) 7 1.5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SCS2012CP2 35725085 13.99 SGD
Shipped after 2018-05-08
9.5 Black oxide finish 10 - 30(+/-0.1) M6x15 - 8 - (Horizontal hole) 20 15(+/-0.1) 5 1.5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SCS0815CP2 35724927 12.99 SGD
Shipped after 2018-05-08
13 Black oxide finish 13 - 40(+/-0.1) M6x20 - - - (Horizontal hole) 28 15(+/-0.1) 8 1.5   1PC 1 SCS1515CP2 35725033 13.99 SGD
Shipped after 2018-05-08
13 Black oxide finish 13 - 40(+/-0.1) M6x20 - - - (Horizontal hole) 28 15(+/-0.1) 8 1.5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SCS1615CP2 35725067 13.99 SGD
Shipped after 2018-05-08
26 Black oxide finish - - 70(+/-0.1) M8x30 - 40 - (Horizontal hole) 56 18(+/-0.1) 13 2 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SCS4018CP2 35725146 24.99 SGD
Shipped after 2018-05-08
9 Black oxide finish 11 41 30 (+/- 0.1) M4 x 12 2 with hole 10 (Lateral holes) 5.5 (Lateral holes) 20 10 (+/- 0.1) 5 1.5   1PC 1 SCS1010CP2 35724936 9.99 SGD
In stock
15 Black oxide finish 15 130 45 (+/- 0.1) M6 x 20 2 with hole 20 (Lateral holes) 6.6 (Lateral holes) 34 15 (+/- 0.1) 8 1.5   1PC 1 SCS2015CP2 35725094 12.99 SGD
In stock
8 Blackoxidefinish 7 - 25(+/-0.1) M3x10 2holewith 8 (Lateral hole) 4.5 (Lateral hole) 16 8(+/-0.1) 5 1.5   1PC 1 SCS0808CP2 35724893 9.99 SGD
In stock
11 Blackoxidefinish 12.5 - 35(+/-0.1) M6x18 2holewith 12 (Lateral hole) 6.6 (Lateral hole) 24 15(+/-0.1) 6 1.5   1PC 1 SCS1215CP2 35724981 9.99 SGD
In stock
10 Black oxide finish 11 - 30(+/-0.1) M4x12 2 Hole 12 (Lateral hole) 5.5 (Lateral hole) 22 10(+/-0.1) 5 1.5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SCS1210CP2 35724963 9.99 SGD
Shipped after 2018-05-08
8.5 Black oxide finish 10 - 28(+/-0.1) M5x16 - 8 - (Horizontal hole) 18 12(+/-0.1) 5 1.5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SCS0812CP2 35724911 12.99 SGD
Shipped after 2018-05-08
11 Black oxide finish 12.5 - 35(+/-0.1) M6x18 - - - (Horizontal hole) 24 15(+/-0.1) 6 1.5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SCS1315CP2 35725006 13.99 SGD
Shipped after 2018-05-08
17 Black oxide finish 18 - 45(+/-0.1) M5x16 - 25 - (Horizontal hole) 36 12(+/-0.1) 7 1.5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SCS2512CP2 35725103 17.99 SGD
Shipped after 2018-05-08
6 Black oxide finish 7 - 20(+/-0.1) M3x10 With 2 holes 6 (Cave) 3.5 (Hollow) 13 8(+/-0.1) 4 1   1PC 1 SCS0608CP2 35724875 7.99 SGD
In stock
23 Black oxide finish - - 60(+/-0.1) M6x25 With 2 holes 35 (Hollow )6.6 (Hollow) 48 15 (+/-0.1) 12 2   1PC 1 SCS3515CP2 35725137 17.99 SGD
Shipped after 2018-05-08
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
For rotary shaft of wind power generation
5
From Japan
On 2015-12-27 21:01:48
Thank you for using it without any problem Thank you
This review is about item#35725094.
DIY work, making things
4
From Japan
On 2015-01-30 20:34:13
Since the goods were better than I expected, I would like to purchase it as a part of "Making things" again
This review is about item#35724893.
Mounting of parts to rotating shaft
5
From Japan
On 2014-05-05 10:53:08
Because it is a product of Iwata Works, it can be used without problems at all.
This review is about item#35724936.

Related Products