Buy more than* S$200* and get FREE SHIPPING

Rod End Right Thread Type, Lubrication Female Screw

3.83 (6)
...see all
Product Options
ADD TO CART
Dimensions d4(mm) Standard static Load Rating (kN) Dimensions d1 (mm) Dimension d (mm) Dimensions L4 (mm) Dimensions L (mm) Dimensions h1 (mm) Type Dimensions M (mm) Weight (kg) Dimension L3 (mm) Dimension W (mm) Dimensions C (mm) Dimensions dk (mm) Dimensions B (mm) Angle alpha (degree) Dimensions D (mm) Dimensions d5(mm) Standard Dynamic Load Rating (kN) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions d4(mm) Standard static Load Rating (kN) Dimensions d1 (mm) Dimension d (mm) Dimensions L4 (mm) Dimensions L (mm) Dimensions h1 (mm) Type Dimensions M (mm) Weight (kg) Dimension L3 (mm) Dimension W (mm) Dimensions C (mm) Dimensions dk (mm) Dimensions B (mm) Angle alpha (degree) Dimensions D (mm) Dimensions d5(mm) Standard Dynamic Load Rating (kN) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
27.5 49.5 24.3 20 102 10 77 Right-handthread M20x1.5 0.42 30 30 18(max) 34.9 25 14 50(max) 35(max) 23.6 1PC 1 REPH-20 35727325 29.51 SGD
Shipped after 2017-05-29
22 37.1 19.3 16 85 8 64 Right-handthread M16x2 0.22 24 22 15(max) 28.5 21 15 42(max) 28(max) 16.1 1PC 1 REPH-16 35727307 18.97 SGD
Shipped after 2017-05-29
12.5 17.1 10.3 8 48 5 36 Right-handthread M8x1.25 0.047 12 14 9(max) 15.8 12 14 24(max) 16(max) 5.4 1PC 1 REPH-8 87026536 -
Discontinued
[x]
40 68 34.8 30 145 15 110 Right-hand thread M30x2 - 45 41 25(max) 50.8 37 - 70(max) 50(max) 52.6 1PC 1 REPH-30 35727352 87.53 SGD
Shipped after 2017-06-02
20 24.5 16.8 14 75 8 57 Right-hand thread M14x2 - 21 22 13.5(max) 25.4 19 - 36(max) 26(max) 12.9 1PC 1 REPH-14 35727291 14.63 SGD
Shipped after 2017-05-29
33.5 67.8 29.5 25 124 12 94 Right-hand thread M24x2 - 36 36 22(max) 42.8 31 - 60(max) 42(max) 35.4 1PC 1 REPH-25 35727343 62.32 SGD
Shipped after 2017-06-02
25 43.1 21.8 18 94 10 71 Right-hand thread M18x1.5 - 27 27 16.5(max) 31.7 23 - 46(max) 31(max) 19.6 1PC 1 REPH-18 35727316 23.57 SGD
Shipped after 2017-06-02
30 57.3 25.8 22 111 12 84 Right-hand thread M22x1.5 - 33 32 20(max) 38.1 28 - 54(max) 38(max) 28.6 1PC 1 REPH-22 35727334 34.21 SGD
Shipped after 2017-06-02
9 9.9 7.7 5 36 4 27 Right screw M5x0.8 0.016 8 9 6(max) 11.1 8 13 18(max) 11(max) 2.5 1PC 1 REPH-5 35727255 8.37 SGD
Shipped after 2017-05-29
10 11.9 8.9 6 40 5 30 Right screw M6x1 0.022 9 11 6.75(max) 12.7 9 13 20(max) 13(max) 3.2 1PC 1 REPH-6 35727264 8.47 SGD
Shipped after 2017-05-29
15 21.4 12.9 10 57 6.5 43 Right screw M10x1.5 0.077 15 17 10.5(max) 19.0 14 13 28(max) 19(max) 7.5 1PC 1 REPH-10 35727273 -
Discontinued
[x]
17.5 27.1 15.4 12 66 6.5 50 Right screw M12x1.75 0.100 18 19 12(max) 22.2 16 13 32(max) 22(max) 10.0 1PC 1 REPH-12 35727282 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 1
2 star 0
1 star 1
Review Rating: 3.83
6 Customer Reviews
The reviews are automatic translation.
Motorcycle Parts
4
From Japan
On 2016-11-30 09:42:54
Made in functionality it is sufficient, but the texture of the plating was star 5 if a little more you are happy. Judging from the price, might such a thing.
This review is about item#35727264.
For 4 wheel
5
From Japan
On 2014-03-05 13:55:27
It was able to be used without problems. I would like to use the cheap price next time as well.
This review is about item#35727282.
I use it for a parts part of a motorcycle
5
From Japan
On 2014-01-31 13:04:52
It is excellent in cost performance.
This review is about item#35727264.
I use it for the fret of a single car
5
From Japan
On 2013-01-13 17:23:07
I think that it was very good with a variety of movements Was it better if the whole was stainless steel?
This review is about item#35727273.
bearing
1
From Japan
On 2011-09-09 14:16:46
It is better to have more clearance
This review is about item#35727273.
Motorcycle Parts
3
From Japan
On 2011-08-23 14:24:57
Within assumption
This review is about item#35727264.

Related Products