Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Dimension W (mm) Angle alpha (degree) Dimensions C (mm) Weight (kg) Dimensions B (mm) Dimensions dk (mm) Dimensions D (mm) Dimensions d5(mm) Standard Dynamic Load Rating (kN) Dimensions d4(mm) Standard static Load Rating (kN) Dimensions d1 (mm) Dimension d (mm) Dimensions L4 (mm) Dimensions L (mm) Dimensions h1 (mm) Type Dimensions M (mm) Dimension L3 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension W (mm) Angle alpha (degree) Dimensions C (mm) Weight (kg) Dimensions B (mm) Dimensions dk (mm) Dimensions D (mm) Dimensions d5(mm) Standard Dynamic Load Rating (kN) Dimensions d4(mm) Standard static Load Rating (kN) Dimensions d1 (mm) Dimension d (mm) Dimensions L4 (mm) Dimensions L (mm) Dimensions h1 (mm) Type Dimensions M (mm) Dimension L3 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
30 - 18(max) - 25 34.9 50(max) 35(max) 23.6 27.5 49.5 24.3 20 102 10 77 Left-hand thread M20x1.5 30 1PC 1 REPH-20L 35727447 35.99 SGD
Shipped after 2018-01-30
22 - 13.5(max) - 19 25.4 36(max) 26(max) 12.9 20 24.5 16.8 14 75 8 57 Left-hand thread M14x2 21 1PC 1 REPH-14L 35727413 14.99 SGD
Shipped after 2018-01-29
22 - 15(max) - 21 28.5 42(max) 28(max) 16.1 22 37.1 19.3 16 85 8 64 Left-hand thread M16x2 24 1PC 1 REPH-16L 35727422 22.99 SGD
Shipped after 2018-01-30
14 - 9(max) - 12 15.8 24(max) 16(max) 5.4 12.5 17.1 10.3 8 48 5 36 Left-hand thread M8x1.25 12 1PC 1 REPH-8L 35727386 9.99 SGD
In stock
9 - 6(max) - 8 11.1 18(max) 11(max) 2.5 9 9.9 7.7 5 36 4 27 Left-hand thread M5x0.8 8 1PC 1 REPH-5L 35727361 11.99 SGD
Shipped after 2018-01-30
41 - 25(max) - 37 50.8 70(max) 50(max) 52.6 40 68 34.8 30 145 15 110 Left-hand thread M30x2 45 1PC 1 REPH-30L 35727474 87.99 SGD
Shipped after 2018-01-29
27 - 16.5(max) - 23 31.7 46(max) 31(max) 19.6 25 43.1 21.8 18 94 10 71 Left-hand thread M18x1.5 27 1PC 1 REPH-18L 35727431 23.99 SGD
Shipped after 2018-01-29
32 - 20(max) - 28 38.1 54(max) 38(max) 28.6 30 57.3 25.8 22 111 12 84 Left-hand thread M22x1.5 33 1PC 1 REPH-22L 35727456 34.99 SGD
Shipped after 2018-01-29
36 - 22(max) - 31 42.8 60(max) 42(max) 35.4 33.5 67.8 29.5 25 124 12 94 Left-hand thread M24x2 36 1PC 1 REPH-25L 35727465 62.99 SGD
Shipped after 2018-01-29
19 - 12(max) - 16 22.2 32(max) 22(max) 10.0 17.5 27.1 15.4 12 66 6.5 50 Left-hand thread M12x1.75 18 1PC 1 REPH-12L 35727404 13.99 SGD
Shipped after 2018-01-30
17 13 10.5(max) 0.077 14 19 28(max) 19(max) 7.5 15 21.4 12.9 10 57 6.5 43 Left-handthread M10x1.5 15 1PC 1 REPH-10L 35727395 10.99 SGD
In stock
11 13 6.75(max) 0.022 9 12.7 20(max) 13(max) 3.2 10 11.9 8.9 6 40 5 30 Left-hand screw M6x1 9 1PC 1 REPH-6L 35727377 8.99 SGD
In stock
ADD TO CART

Related Products