Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Dimensions h1 (mm) Dimensions M (mm) Dimension L3 (mm) Dimensions C (mm) Dimensions B (mm) Dimensions D (mm) Standard Dynamic Load Rating (kN) Dimensions dk (mm) Standard static Load Rating (kN) Angle alpha (degree) Dimension d (mm) Dimensions d1 (mm) Type Dimensions L4 (mm) Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions h1 (mm) Dimensions M (mm) Dimension L3 (mm) Dimensions C (mm) Dimensions B (mm) Dimensions D (mm) Standard Dynamic Load Rating (kN) Dimensions dk (mm) Standard static Load Rating (kN) Angle alpha (degree) Dimension d (mm) Dimensions d1 (mm) Type Dimensions L4 (mm) Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
84 M22x1.5 48(min) 20(max) 28 54(max) 28.6 38.1 57.3 - 22 25.8 Right-hand thread 111 - 1PC 1 RE-22 35727553 33.99 SGD
In stock
94 M24x2 55(min) 22(max) 31 60(max) 35.4 42.8 67.8 - 25 29.5 Right-hand thread 124 - 1PC 1 RE-25 35727562 57.99 SGD
Shipped after 2018-06-28
110 M30x2 66(min) 25(max) 37 70(max) 52.6 50.8 68 - 30 34.8 Right-hand thread 145 - 1PC 1 RE-30 35727571 84.99 SGD
Shipped after 2018-06-27
48 M10x1.5 28(min) 10.5(max) 14 28(max) 7.5 19 17.4 13 10 12.9 Right-handthread 62 0.055 1PC 1 RE-10 87026502 -
Discontinued
[x]
60 M14x2 36(min) 13.5(max) 19 36(max) 12.9 25.4 24.5 16 14 16.8 Right-handthread 78 0.14 1PC 1 RE-14 35727517 13.99 SGD
In stock
42 M8x1.25 25(min) 9(max) 12 24(max) 5.4 15.8 11 14 8 10.3 Right-handthread 54 0.038 1PC 1 RE-8 87026493 -
Discontinued
[x]
72 M18x1.5 41(min) 16.5(max) 23 46(max) 19.6 31.7 43.1 15 18 21.8 Right-handthread 95 0.28 1PC 1 RE-18 35727535 22.99 SGD
In stock
33 M5x0.8 19(min) 6(max) 8 18(max) 2.5 11.1 4.3 13 5 7.7 Right screw 42 0.013 1PC 1 RE-5 35727483 7.99 SGD
In stock
36 M6x1 21(min) 6.75(max) 9 20(max) 3.2 12.7 6.0 13 6 8.9 Right-hand screw 46 0.020 1PC 1 RE-6 35727492 7.99 SGD
In stock
54 M12x1.75 32(min) 12(max) 16 32(max) 10.0 22.2 25.3 13 12 15.4 Right screw 70 0.085 1PC 1 RE-12 35727501 11.99 SGD
In stock
66 M16x2 37(min) 15(max) 21 42(max) 16.1 28.5 36.4 15 16 19.3 Right-hand screw 87 0.210 1PC 1 RE-16 35727526 17.99 SGD
In stock
78 M20x1.5 45(min) 18(max) 25 50(max) 23.6 34.9 49.5 14 20 24.3 Right screw 103 0.380 1PC 1 RE-20 35727544 27.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 11
4 star 0
3 star 3
2 star 1
1 star 1
Review Rating: 4.19
16 Customer Reviews
The reviews are automatic translation.
Car remodeling, repair
1
From Japan
On 2017-10-18 08:45:44
There was a backlash in the new article that arrived. It is a commodity that does not satisfy the minimum function as a pillow ball. It is perfectly cheap and bad.
This review is about item#35727517.
Car remodeling, repair
2
From Japan
On 2017-10-12 17:35:45
I arrived and confirmed the movement of the ball part, but it is slightly loose impression. The occurrence of backlash is expected if you use it where power is applied.
This review is about item#35727501.
Motorcycle Maintenance
5
From Japan
On 2017-03-10 20:03:59
It was hard to find such a product easily. It was saved because we treated it with Monotaro. Although it is an original brand, there is no problem at all. Rather cost performance is very good.
This review is about item#35727492.
At the rod end
5
From Japan
On 2016-07-19 06:21:33
It is cheap and saved. Lifespan is unknown as it is about tomorrow.
This review is about item#87026493.
Used for exchanging the rear pillar arm of a car
3
From Japan
On 2016-01-28 14:00:10
It was cheap and used by replacing the same thing made by another company. Piro's motion is the same as that of the same left-handed screw, but instead of moving lightly, play is also a feeling from the beginning that it is from the beginning ... Although the left-handed screw was satisfying, the right-hand screw was disappointing. This series, the static load is also higher than other companies' products before the exchange, and it is Osaka soul close to the no-brand, but it seems that performance which can not be reckoned is contained. However, there was a variation in accuracy that I thought whether there was a disappointment, right and left had variations in accuracy. The left screw which seems to be hit was super bargain because it was God precision which can not be at this amount of money.
This review is about item#35727526.
You can be strong instead of the hitch bowl of the trailer
5
From Japan
On 2016-01-07 04:16:40
In place of the hitch bowl a considerable load is applied but I think that I have it well
This review is about item#35727526.
Farmer's trailer coupler
5
From Japan
On 2015-09-06 01:04:48
It was good as it seems that there is smooth movement and strength as well
This review is about item#35727526.
Car suspension
5
From Japan
On 2015-03-27 17:02:11
This price setting is very grateful for use on off-road driving. Moreover, there is no problem for use without much difference even compared with the thing of the maker.
This review is about item#35727553.
Machine maintenance
5
From Japan
On 2014-09-24 13:49:27
It works without problems. Thank you for the quick response.
This review is about item#87026502.
Used for motor related parts
3
From Japan
On 2014-05-25 16:49:10
Although the price is satisfactory, is grease bad, there is a spot, there is dirt (improvement point)
This review is about item#87026493.

Related Products