Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Rod End Female Thread, Non Lubricated Right Hand Type

5.00 (4)
...see all>
Product Options
ADD TO CART
Angle alpha (degree) Dimensions D (mm) Dimensions d5(mm) Standard Dynamic Load Rating (kN) Dimensions d4(mm) Standard static Load Rating (kN) Dimensions d1 (mm) Dimension d (mm) Dimensions L4 (mm) Dimensions L (mm) Dimensions h1 (mm) Type Dimensions M (mm) Weight (kg) Dimension L3 (mm) Dimension W (mm) Dimensions C (mm) Dimensions B (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Angle alpha (degree) Dimensions D (mm) Dimensions d5(mm) Standard Dynamic Load Rating (kN) Dimensions d4(mm) Standard static Load Rating (kN) Dimensions d1 (mm) Dimension d (mm) Dimensions L4 (mm) Dimensions L (mm) Dimensions h1 (mm) Type Dimensions M (mm) Weight (kg) Dimension L3 (mm) Dimension W (mm) Dimensions C (mm) Dimensions B (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 50(max) 35 31.0 27.5 42.5 24.3 20 102 10(max) 77 Right-hand thread M20x1.5 - 30 30 18(max) 25 1PC 1 RENH-20 35727754 -
Discontinued
[x]
- 54(max) 38 42.2 30 57.0 25.8 22 111 12(max) 84 Right-hand thread M22x1.5 - 33 32 20(max) 28 1PC 1 RENH-22 35727763 34.99 SGD
Shipped after 2018-06-26
- 46(max) 31 26.0 25 42.5 21.8 18 94 10(max) 71 Right-hand thread M18x1.5 - 27 27 16.5(max) 23 1PC 1 RENH-18 35727745 -
Discontinued
[x]
13 20(max) 13 4.25 10 7.2 8.9 6 40 5(max) 30 Right-hand thread M6 x 1 0.022 9 11 6.75(max) 9 1PC 1 RENH-6 87026545 -
Discontinued
[x]
16 36(max) 26 17 20 24 16.8 14 75 8(max) 57 Right-handthread M14x2 0.16 21 22 13.5(max) 19 1PC 1 RENH-14 35727727 14.99 SGD
In stock
13 18(max) 11 3.25 9 5.7 7.7 5 36 4(max) 27 Right-handthread M5x0.8 0.016 8 9 6(max) 8 1PC 1 RENH-5 35727702 8.99 SGD
In stock
15 42(max) 28 21.4 22 28.5 19.3 16 85 8(max) 64 Right-handthread M16x2 0.22 24 22 15(max) 21 1PC 1 RENH-16 35727736 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Installation on machine
5
From Japan
On 2015-11-21 12:53:41
Due to the characteristics of our machine, we need a lot of products. Strength does not matter, we are saving more than anywhere at a low price.
This review is about item#35727754.
Pylorization of the stabilizer link
5
From Japan
On 2015-05-12 15:25:29
It is an old car whose kit is not in use, so I used this to make a stabilizer link. I ran the circuit at Hill Climb, but there is no problem at all. I do not know the durability yet, but this price is, Piro is a consumable item.
This review is about item#35727727.
bike
5
From Japan
On 2014-07-25 16:19:51
It is cheap, the quality is also no problem.
This review is about item#87026545.
Assembling the link mechanism
5
From Japan
On 2014-06-03 12:52:34
It is the weight and movement as desired, it is very easy to use.
This review is about item#35727702.

Related Products