Buy more than* S$200* and get FREE SHIPPING

Rod End, Female Screw Without OilingLeft Screw Type

4.00 (4)
...see all>
Product Options
ADD TO CART
Dimensions B (mm) Angle alpha (degree) Dimensions D (mm) Dimensions d5(mm) Standard Dynamic Load Rating (kN) Dimensions d4(mm) Standard static Load Rating (kN) Dimensions d1 (mm) Dimension d (mm) Dimensions L4 (mm) Dimensions L (mm) Dimensions h1 (mm) Type Dimensions M (mm) Weight (kg) Dimension L3 (mm) Dimension W (mm) Dimensions C (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions B (mm) Angle alpha (degree) Dimensions D (mm) Dimensions d5(mm) Standard Dynamic Load Rating (kN) Dimensions d4(mm) Standard static Load Rating (kN) Dimensions d1 (mm) Dimension d (mm) Dimensions L4 (mm) Dimensions L (mm) Dimensions h1 (mm) Type Dimensions M (mm) Weight (kg) Dimension L3 (mm) Dimension W (mm) Dimensions C (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
16 13 32(max) 22 13.2 17.5 17 15.4 12 66 6.5(max) 50 Left-handthread M12x1.75 0.1 18 19 12(max) 1PC 1 RENH-12L 35727815 12.99 SGD
In stock
8 13 18(max) 11 3.25 9 5.7 7.7 5 36 4(max) 27 Left-hand thread M5 x 0.8 0.016 8 9 6(max) 1PC 1 RENH-5L 35727772 8.99 SGD
In stock
14 13 28(max) 19 9.8 15 14.5 12.9 10 57 6.5(max) 43 Left-hand thread M10 x 1.5 0.077 15 17 10.5(max) 1PC 1 RENH-10L 35727806 -
Discontinued
[x]
25 - 50(max) 35 31.0 27.5 42.5 24.3 20 102 10(max) 77 Left-hand thread M20x1.5 - 30 30 18(max) 1PC 1 RENH-20L 35727851 32.99 SGD
Shipped after 2018-05-01
23 - 46(max) 31 26.0 25 42.5 21.8 18 94 10(max) 71 Left-hand thread M18x1.5 - 27 27 16.5(max) 1PC 1 RENH-18L 35727842 24.99 SGD
Shipped after 2018-05-01
19 - 36(max) 26 17.0 20 24.0 16.8 14 75 8(max) 57 Left-hand thread M14x2 - 21 22 13.5(max) 1PC 1 RENH-14L 35727824 21.99 SGD
Shipped after 2018-05-01
28 - 54(max) 38 42.2 30 57.0 25.8 22 111 12(max) 84 Left-hand thread M22x1.5 - 33 32 20(max) 1PC 1 RENH-22L 35727867 34.99 SGD
Shipped after 2018-04-27
21 15 42(max) 28 21.4 22 28.5 19.3 16 85 8(max) 64 Left-handthread M16x2 0.22 24 22 15(max) 1PC 1 RENH-16L 35727833 18.99 SGD
In stock
9 13 20(max) 13 4.25 10 7.20 8.9 6 40 5(max) 30 Left-hand screw M6x1 0.022 9 11 6.75(max) 1PC 1 RENH-6L 35727781 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 4.00
4 Customer Reviews
The reviews are automatic translation.
As a part for the back step of the bike
5
From Japan
On 2016-06-30 16:20:52
It can be used without problems. It was able to solve by using turnbuckle (right thread, left thread) together.
This review is about item#35727781.
I use it when making my own back step of the bike.
5
From Japan
On 2016-01-10 22:32:10
Because the thing selling as a repair part to a motorcycle parts maker is too high, I used this product. There is no problem at all.
This review is about item#35727781.
Motorcycle mission
5
From Japan
On 2013-06-13 14:39:28
Perfect! cheap! No complaints!
This review is about item#35727781.
Precision machinery
1
From Japan
On 2011-11-15 23:44:12
Piro is too hard to be useful at all. There were not such things as multiple other companies' products. I knew that it is impossible to return one that was opened, but it is disappointing that I can not return it even though I do not use it. Is there any other way to scrap it?
This review is about item#35727772.

Related Products