Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Type Dimensions L4 (mm) Dimensions h1 (mm) Dimensions M (mm) Dimension L3 (mm) Dimensions C (mm) Dimensions B (mm) Dimensions D (mm) Standard Dynamic Load Rating (kN) Angle alpha (degree) Standard static Load Rating (kN) Weight (kg) Dimension d (mm) Dimensions d1 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Dimensions L4 (mm) Dimensions h1 (mm) Dimensions M (mm) Dimension L3 (mm) Dimensions C (mm) Dimensions B (mm) Dimensions D (mm) Standard Dynamic Load Rating (kN) Angle alpha (degree) Standard static Load Rating (kN) Weight (kg) Dimension d (mm) Dimensions d1 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Left-hand thread 42 33 M5x0.8 19 6(max) 8 18(max) 3.25 - 5.70 - 5 7.7 1PC 1 REN-5L 35727946 7.99 SGD
In stock
Left-hand thread 103 78 M20x1.5 45 18(max) 25 50(max) 31.0 - 42.5 - 20 24.3 1PC 1 REN-20L 35728007 32.99 SGD
Shipped after 2018-06-26
Left-hand thread 95 72 M18x1.5 41 16.5(max) 23 46(max) 26.0 - 42.5 - 18 21.8 1PC 1 REN-18L 35727991 23.99 SGD
In stock
Left-hand thread 54 42 M8 x 1.25 25 9(max) 12 24(max) 7.1 14 11.6 0.038 8 10.3 1PC 1 REN-8L 87026511 -
Discontinued
[x]
Left-handthread 62 48 M10x1.5 28 10.5(max) 14 28(max) 9.8 13 14.5 0.055 10 12.9 1PC 1 REN-10L 87026527 -
Discontinued
[x]
Left-hand thread 111 84 M22x1.5 48 20(max) 28 54(max) 42.2 - 57.0 - 22 25.8 1PC 1 REN-22L 35728016 40.99 SGD
Shipped after 2018-06-26
Left-hand screw 70 54 M12x1.75 32 12(max) 16 32(max) 13.20 13 17.0 0.085 12 15.4 1PC 1 REN-12L 35727964 11.99 SGD
In stock
Left-hand screw 78 60 M14x2 36 13.5(max) 19 36(max) 17.0 16 24.0 0.140 14 16.8 1PC 1 REN-14L 35727973 13.99 SGD
In stock
Left screw 87 66 M16x2 37 15(max) 21 42(max) 21.4 15 28.5 0.210 16 19.3 1PC 1 REN-16L 35727982 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 3
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
6 Customer Reviews
The reviews are automatic translation.
As a motorcycle part
4
From Japan
On 2017-08-24 20:31:54
I hope for a cheap price. I want the same type on both sides.
This review is about item#87026527.
For motorcycles
5
From Japan
On 2016-06-24 18:04:23
Used for remodeling rear suspension
This review is about item#35727964.
Racing cart parts
5
From Japan
On 2014-12-05 13:54:46
Price and performance are also adequate It is recommended for spare parts
This review is about item#87026511.
I use it as a connecting rod
3
From Japan
On 2014-08-13 23:16:52
It is a bit like a hard move.
This review is about item#87026511.
Auto parts
5
From Japan
On 2014-03-11 20:11:51
Although I am still wearing, I feel the quality as a part well.
This review is about item#35727982.
Eco-run parts
4
From Japan
On 2012-09-07 19:05:48
How is it because the price is cheap? I bought it although I thought it, but the accuracy was also good, there was no problem even compared with what I used to date
This review is about item#35727955.

Related Products