Buy more than* S$200* and get FREE SHIPPING

Strength Class 10.9 Hex Bolt, Full Thread, SCM, Black Oxide Film

5.00 (1)
Material
SCM
...see all>
Product Options
ADD TO CART
Nominal Designation of Screw Length (mm) Type Dimensions (Designation d x Length L)(mm) Surface Processing Thread Pitch (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Designation of Screw Length (mm) Type Dimensions (Designation d x Length L)(mm) Surface Processing Thread Pitch (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
M36 80 - - - - *[No return] You cannot return this product. For details, see FAQ. 1box(15pc) 1 M36 x80 23438047 349.99 SGD
Shipped after 2018-05-23
M36 65 - - - - *[No return] You cannot return this product. For details, see FAQ. 1box(15pc) 1 M36 x65 23438013 279.99 SGD
Shipped after 2018-05-23
M36 70 - - - - *[No return] You cannot return this product. For details, see FAQ. 1box(15pc) 1 M36 x70 23438022 319.99 SGD
Shipped after 2018-05-23
M36 85 - - - - *[No return] You cannot return this product. For details, see FAQ. 1box(15pc) 1 M36 x85 23438056 369.99 SGD
Shipped after 2018-05-23
M36 75 - - - - *[No return] You cannot return this product. For details, see FAQ. 1box(15pc) 1 M36 x75 23438038 329.99 SGD
Shipped after 2018-05-23
M36 60 - - - - *[No return] You cannot return this product. For details, see FAQ. 1box(15pc) 1 M36 x60 23438004 279.99 SGD
Shipped after 2018-05-23
M30 70 - - - - *[No return] You cannot return this product. For details, see FAQ. 1box(15pc) 1 M30 x70 23437995 219.99 SGD
Shipped after 2018-05-23
M8 25 - 8x25 Black oxide film 1.25   1Box(100PC) 1 8x25 35779992 24.99 SGD
In stock
M8 15 - 8x15 Black oxide film 1.25   1Box(100PC) 1 8x15 35779965 21.99 SGD
In stock
M6 20 - 6x20 Black oxide film 1   1Box(200PC) 1 6x20 35779931 26.99 SGD
In stock
M6 16 - 6x16 Black oxide film 1   1Box(200PC) 1 6x16 35779922 28.99 SGD
Shipped after 2018-05-29
M6 15 - 6x15 Black oxide film 1   1Box(200PC) 1 6x15 35779913 26.99 SGD
In stock
M24 45 - 24x45 Black oxide film 3   1Box(20PC) 1 24x45 35781146 71.99 SGD
Shipped after 2018-05-29
M14 25 - 14x25 Black oxide film 2   1Box(100PC) 1 14x25 35780412 95.99 SGD
Shipped after 2018-05-29
10 30 - 10x30 Black oxide film 1.5   1Box(100PC) 1 10x30 35780132 39.99 SGD
In stock
M6 25 - 6x25 Black oxide film 1   1Box(200PC) 1 6x25 35779947 27.99 SGD
Shipped after 2018-05-29
M18 50 - 18x50 Black oxide film 2.5   1Box(30PC) 1 18x50 35780744 63.99 SGD
Shipped after 2018-05-29
M16 35 - 16x35 Black oxide film 2   1Box(50PC) 1 16x35 35780561 54.99 SGD
Shipped after 2018-05-29
M16 30 - 16x30 Black oxide film 2   1Box(50PC) 1 16x30 35780552 51.99 SGD
Shipped after 2018-05-29
M12 20 - 12x20 Black oxide film 1.75   1Box(100PC) 1 12x20 35780263 49.99 SGD
Shipped after 2018-05-25
M24 40 - 24x40 Black oxide film 3   1Box(20PC) 1 24x40 35781137 71.99 SGD
Shipped after 2018-05-29
M14 40 - 14x40 Black oxide film 2   1Box(50PC) 1 14x40 35780446 56.99 SGD
In stock
M24 50 - 24x50 Black oxide film 3   1Box(20PC) 1 24x50 35781155 73.99 SGD
Shipped after 2018-05-29
M18 45 - 18x45 Black oxide film 2.5   1Box(30PC) 1 18x45 35780735 63.99 SGD
Shipped after 2018-05-29
M16 40 - 16x40 Black oxide film 2   1Box(40PC) 1 16x40 35780577 48.99 SGD
Shipped after 2018-05-29
M12 25 - 12x25 Black oxide film 1.75   1Box(100PC) 1 12x25 35780272 53.99 SGD
In stock
M22 50 - 22x50 Black oxide film 2.5   1Box(25PC) 1 22x50 35780981 72.99 SGD
Shipped after 2018-05-29
M20 50 - 20x50 Black oxide film 2.5   1Box(20PC) 1 20x50 35780857 48.99 SGD
Shipped after 2018-05-29
M20 45 - 20x45 Black oxide film 2.5   1Box(20PC) 1 20x45 35780841 47.99 SGD
Shipped after 2018-05-29
M8 20 - 8x20 Black oxide film 1.25   1Box(100PC) 1 8x20 35779983 22.99 SGD
In stock
M20 40 - 20x40 Black oxide film 2.5   1Box(25PC) 1 20x40 35780832 47.99 SGD
Shipped after 2018-05-29
M18 40 - 18x40 Black oxide film 2.5   1Box(30PC) 1 18x40 35780726 58.99 SGD
Shipped after 2018-05-29
M14 35 - 14x35 Black oxide film 2   1Box(50PC) 1 14x35 35780437 51.99 SGD
Shipped after 2018-05-24
M14 30 - 14x30 Black oxide film 2   1Box(100PC) 1 14x30 35780421 95.99 SGD
Shipped after 2018-05-29
M8 16 - 8x16 Black oxide film 1.25   1Box(100PC) 1 8x16 35779974 35.99 SGD
Shipped after 2018-05-29
M24 55 - 24x55 Black oxide film 3   1Box(20PC) 1 24x55 35781164 73.99 SGD
Shipped after 2018-05-29
M12 30 - 12x30 Black oxide film 1.75   1Box(100PC) 1 12x30 35780281 60.99 SGD
In stock
M6 12 - 6x12 Black oxide film 1   1Box(200PC) 1 6x12 35779904 80.99 SGD
Shipped after 2018-05-29
M6 10 - 6x10 Black oxide film 1   1Box(200PC) 1 6x10 35779895 22.99 SGD
Shipped after 2018-05-29
M24 60 - 24x60 Black oxide film 3   1Box(15PC) 1 24x60 35781173 59.99 SGD
Shipped after 2018-05-29
M22 55 - 22x55 Black oxide film 2.5   1Box(25PC) 1 22x55 35780997 73.99 SGD
Shipped after 2018-05-29
M12 35 Full Thread 12x35 Blackoxidefilm 1.75   1Box(100PC) 1 12x35 35780297 63.99 SGD
In stock
M10 20 All screw 10 x 20 Black oxide film 1.5   1Box(100PC) 1 10x20 35780114 35.99 SGD
In stock
M10 25 Full Thread 10x25 Blackoxidefilm 1.5   1Box(100PC) 1 10x25 35780123 37.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
For car repair inventory
5
From Japan
On 2018-04-18 09:58:30
Although I am using it many times, it is useful because it can be used in various situations.
This review is about item#35779913.

Related Products