Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

12.9 Hex Head Bolt, Completely Threaded), Scm Black Oxide Film) Small Quantities

4.08 (12)
Material
SCM
...see all>
Product Options
ADD TO CART
Type Nominal Designation of Screw Dimensions (Designation d x Length L)(mm) Surface Processing Thread Pitch (mm) Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Nominal Designation of Screw Dimensions (Designation d x Length L)(mm) Surface Processing Thread Pitch (mm) Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - 14x25 Black oxide film 2 - 1Pack(5PC) 1 14x25 35785486 13.99 SGD
Shipped after 2018-07-02
- - 8x12 Black oxide film 1.25 - 1Pack(21PC) 1 8x12 35784822 13.99 SGD
Shipped after 2018-07-02
- - 20x45 Black oxide film 2.5 - 1Pack(2PC) 1 20x45 35786204 10.99 SGD
Shipped after 2018-07-02
- - 18x45 Black oxide film 2.5 - 1Pack(2PC) 1 18x45 35786021 8.99 SGD
Shipped after 2018-07-02
- 10 10x16 Black oxide film 1.5 16 1Pack(13PC) 1 10x16 35785014 13.99 SGD
Shipped after 2018-06-28
- - 16x30 Black oxide film 2 - 1Pack(4PC) 1 16x30 35785705 10.99 SGD
Shipped after 2018-07-02
- - 20x40 Black oxide film 2.5 - 1Pack(2PC) 1 20x40 35786195 10.99 SGD
Shipped after 2018-07-02
- 6 6x12 Black oxide film 1 12 1Pack(38PC) 1 6x12 35784725 8.99 SGD
In stock
- 20 20x50 Black oxide film 2.5 50 1PC 1 20x50 35786213 4.99 SGD
In stock
- - 20x30 Black oxide film 2.5 - 1Pack(2PC) 1 20x30 35786177 13.99 SGD
Shipped after 2018-07-02
- - 10x15 Black oxide film 1.5 - 1Pack(13PC) 1 10x15 35785005 8.99 SGD
Shipped after 2018-07-02
- - 20x35 Black oxide film 2.5 - 1Pack(2PC) 1 20x35 35786186 10.99 SGD
Shipped after 2018-07-02
- - 18x40 Black oxide film 2.5 - 1Pack(2PC) 1 18x40 35786012 10.99 SGD
Shipped after 2018-07-02
- - 16x25 Black oxide film 2 - 1Pack(4PC) 1 16x25 35785696 10.99 SGD
Shipped after 2018-07-02
Full Thread 12 12x20 Blackoxidefilm 1.75 20 1Pack(9PC) 1 12x20 35785242 8.99 SGD
In stock
Full Thread 6 6x20 Blackoxidefilm 1 20 1Pack(33PC) 1 6x20 35784752 8.99 SGD
In stock
Full Thread 8 8x15 Blackoxidefilm 1.25 15 1Pack(21PC) 1 8x15 35784831 8.99 SGD
In stock
Full Thread 6 6x16 Blackoxidefilm 1 16 1Pack(38PC) 1 6x16 35784743 8.99 SGD
In stock
Full Thread 6 6x15 Blackoxidefilm 1 15 1Pack(38PC) 1 6x15 35784734 8.99 SGD
In stock
Full Thread 18 18x50 Blackoxidefilm 2.5 50 1PC 1 18x50 35786037 4.99 SGD
In stock
Full thread screw 6 6x25 Black oxide film 1 25 1Pack(33PC) 1 6x25 35784761 8.99 SGD
In stock
All screws 8 8x16 Black oxide film 1.25 16 1Pack(21PC) 1 8x16 35784847 8.99 SGD
In stock
All screws 8 8x20 Black oxide film 1.25 20 1Pack(21PC) 1 8x20 35784856 8.99 SGD
In stock
Full thread screw 8 8x25 Black oxide film 1.25 25 1Pack(20PC) 1 8x25 35784865 8.99 SGD
In stock
All screws 10 10x20 Black oxide film 1.5 20 1Pack(14PC) 1 10x20 35785023 8.99 SGD
In stock
Full thread screw 10 10x25 Black oxide film 1.5 25 1Pack(14PC) 1 10x25 35785032 9.99 SGD
In stock
All screws 10 10x30 Black oxide film 1.5 30 1Pack(13PC) 1 10x30 35785041 9.99 SGD
In stock
Full thread screw 12 12x25 Black oxide film 1.75 25 1Pack(9PC) 1 12x25 35785251 8.99 SGD
In stock
Full thread screw 12 12x30 Black oxide film 1.75 30 1Pack(9PC) 1 12x30 35785267 9.99 SGD
In stock
Full thread screw 12 12x35 Black oxide film 1.75 35 1Pack(8PC) 1 12x35 35785276 9.99 SGD
In stock
Full thread screw 14 14x30 Black oxide film 2 30 1Pack(5PC) 1 14x30 35785495 9.99 SGD
In stock
Full thread screw 14 14x35 Black oxide film 2 35 1Pack(5PC) 1 14x35 35785504 8.99 SGD
In stock
Full thread screw 14 14x40 Black oxide film 2 40 1Pack(4PC) 1 14x40 35785513 8.99 SGD
In stock
All screws 16 16x35 Black oxide film 2 35 1Pack(4PC) 1 16x35 35785714 9.99 SGD
In stock
Full thread screw 16 16x40 Black oxide film 2 40 1Pack(4PC) 1 16x40 35785723 9.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 1
3 star 5
2 star 0
1 star 0
Review Rating: 4.08
12 Customer Reviews
The reviews are automatic translation.
Used for machine maintenance
5
From Japan
On 2018-05-02 19:41:27
It is an ordinary good product. Because it is used for the rotating part of the printing machine, it is quite torquey but there is no problem at all.
This review is about item#35785251.
Maintenance of construction machinery
5
From Japan
On 2018-02-12 09:49:19
Construction machines are so violent that it is very much appreciated if high strength items can be selected even with small bolts like this one.
This review is about item#35784725.
Used as sherpin of snowplow
3
From Japan
On 2017-01-05 18:21:59
We ordered black bolts because ordinary UNIQLO plated products are sheared too easily.
This review is about item#35784865.
Assembling the racing cart
5
From Japan
On 2016-08-08 23:49:58
The strength 12.9 bolt is not readily available and it is expensive, but this is cheap and saved. The difficulty is that it takes time and effort to examine strength and size (full length, screws, length). Since it is only necessary for the Osaka soul, it is good to be able to search side by side
This review is about item#35784865.
Fixed
3
From Japan
On 2016-02-02 13:44:32
it is normal
This review is about item#35784761.
Installation of brake and caliper of vehicle etc.! It is!
5
From Japan
On 2015-06-26 14:43:38
The strength of the bolt is very strong, but I think it is weak to rust etc. I would like bolts etc. which have the same strength of stainless steel products if possible.
This review is about item#35785276.
For repairing SST
5
From Japan
On 2015-01-20 15:21:00
There is no problem with both accuracy and strength.
This review is about item#35786213.
Car maintenance
3
From Japan
On 2013-10-22 23:26:49
I think that our knowledge is insufficient, but when we used the black oxide film near the exhaust system, it turned out that it became full of red rust immediately with heat.
This review is about item#35784752.
For car repair
3
From Japan
On 2013-08-22 16:31:43
Since there is burr on the back side of hexagon head, it will hurt the opponent parts. Should I put up with this neighborhood in terms of price?
This review is about item#35784865.
Bolt for clutch cover
5
From Japan
On 2012-10-23 19:37:28
I felt that the way the torque exited more than the genuine bolt was a proper bolt with the feeling of Highten bolt.
This review is about item#35784856.

Related Products