Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Pop Rings File

Hole Intervals (mm)
80
Number of Holes
2
Height (mm)
307
Size
A4 portrait
Specification
Oval ring. Spine can be replaced
...see all>
Product Options
ADD TO CART
Material (cover) Ring Inner Diameter (phi mm) Across Back (mm) Color Width (mm) Storable Sheet Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material (cover) Ring Inner Diameter (phi mm) Across Back (mm) Color Width (mm) Storable Sheet Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Play foaming PP 22 31 Green 240 150 1PC 1 Fu-HP420G 35730536 -
Discontinued
[x]
Play PP foam 22 31 Red 240 150 1PC 1 Fu-HP420R 35730554 -
Discontinued
[x]
Play PP foam 27 38 Green 257 200 1PC 1 Fu-HP430G 35730545 8.99 SGD
In stock
Play PP foam 22 31 DarkGray 240 150 1PC 1 Fu-HP420DM 35730511 6.99 SGD
In stock
Play PP foam 22 31 Blue 240 150 1PC 1 Fu-HP420B 35730493 6.99 SGD
In stock
Play PP foam 27 38 Yellow 257 200 1PC 1 Fu-HP430Y 35730581 8.99 SGD
In stock
Play PP foam 22 31 Yellow 240 150 1PC 1 Fu-HP420Y 35730572 6.99 SGD
In stock
Play PP foam 27 38 Red 257 200 1PC 1 Fu-HP430R 35730563 8.99 SGD
In stock
Play PP foam 27 38 DarkGray 257 200 1PC 1 Fu-HP430DM 35730527 -
Discontinued
[x]
Play PP foam 27 38 Blue 257 200 1PC 1 Fu-HP430B 35730502 8.99 SGD
In stock
ADD TO CART

Related Products