Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Product Options
ADD TO CART
Fluid Temperature Range (Degree c) Reinforcing Layer Minimum Bending Radius (mm) Outer Diameter (phi mm) Maximum Working Pressure (MPa) Inner Diameter (phi mm) Length (m) Approximate Mass (g/m) Available Atmosphere Temperature (degree c) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Fluid Temperature Range (Degree c) Reinforcing Layer Minimum Bending Radius (mm) Outer Diameter (phi mm) Maximum Working Pressure (MPa) Inner Diameter (phi mm) Length (m) Approximate Mass (g/m) Available Atmosphere Temperature (degree c) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - - - - - - 1PC 1 25 35728366 88.99 SGD
In stock
0 to 60 1B 220 27 0.5 19 5 460 -20 to 60 1PC 1 19 35728296 34.99 SGD
In stock
0 to 60 1B 280 34 0.5 25.4 5 650 -20 to 60 1PC 1 25 35728357 45.99 SGD
Shipped after 2018-05-02
0 to 60 1B 160 19.5 0.5 12.7 5 270 -20 to 60 1PC 1 12 35728174 26.99 SGD
In stock
0 to 60 2b 520 64.5 0.5 50.8 5 2000 -20 to 60 1PC 1 50 35728533 179.99 SGD
Shipped after 2018-05-02
0 to 60 2b 350 43 0.5 31.8 3 1000 -20 to 60 1PC 1 32 35728402 43.99 SGD
In stock
0 to 60 1B 190 23.5 0.5 15.9 20 350 -20 to 60 1PC 1 15 35728253 119.99 SGD
In stock
0 to 60 1B 220 27 0.5 19 10 460 -20 to 60 1PC 1 19 35728305 65.99 SGD
In stock
0 to 60 1B 280 34 0.5 25.4 3 650 -20 to 60 1PC 1 25 35728341 28.99 SGD
In stock
0 to 60 2b 400 50 0.5 38.1 3 1300 -20 to 60 1PC 1 38 35728463 54.99 SGD
Shipped after 2018-05-02
0 to 60 2b 520 64.5 0.5 50.8 3 2000 -20 to 60 1PC 1 50 35728524 109.99 SGD
In stock
0 to 60 1b 160 19.5 0.5 12.7 100 270 -20 to 60 1PC 1 12 35728217 459.99 SGD
Shipped after 2018-05-02
0 to 60 1b 160 19.5 0.5 12.7 50 270 -20 to 60 1PC 1 12 35728201 219.99 SGD
Shipped after 2018-05-02
0 to 60 1b 190 23.5 0.5 15.9 50 350 -20 to 60 1PC 1 15 35728262 269.99 SGD
Shipped after 2018-05-02
0 to 60 2b 350 43.0 0.5 31.8 20 1000 -20 to 60 1PC 1 32 35728436 299.99 SGD
Shipped after 2018-05-02
0 to 60 2b 350 43.0 0.5 31.8 5 1000 -20 to 60 1PC 1 32 35728411 73.99 SGD
Shipped after 2018-05-02
0 to 60 1b 190 23.5 0.5 15.9 5 350 -20 to 60 1PC 1 15 35728235 28.99 SGD
Shipped after 2018-05-07
0 to 60 2b 350 43.0 0.5 31.8 10 1000 -20 to 60 1PC 1 32 35728427 149.99 SGD
Shipped after 2018-05-02
0 to 60 2b 400 50.0 0.5 38.1 20 1300 -20 to 60 1PC 1 38 35728497 339.99 SGD
Shipped after 2018-05-02
0 to 60 2b 520 64.5 0.5 50.8 10 2000 -20 to 60 1PC 1 50 35728542 299.99 SGD
Shipped after 2018-05-02
0 to 60 1b 190 23.5 0.5 15.9 100 350 -20 to 60 1PC 1 15 35728271 469.99 SGD
Shipped after 2018-05-02
0 to 60 1b 190 23.5 0.5 15.9 10 350 -20 to 60 1PC 1 15 35728244 54.99 SGD
In stock
0 to 60 1b 280 34.0 0.5 25.4 50 650 -20 to 60 1PC 1 25 35728384 399.99 SGD
Shipped after 2018-05-02
0 to 60 2b 400 50.0 0.5 38.1 10 1300 -20 to 60 1PC 1 38 35728481 179.99 SGD
Shipped after 2018-05-02
0 to 60 1B 160 19.5 0.5 12.7 10 270 -20 to 60 1PC 1 12 35728183 49.99 SGD
In stock
0 to 60 1b 220 27.0 0.5 19.0 50 460 -20 to 60 1PC 1 19 35728323 319.99 SGD
Shipped after 2018-05-02
0 - 60 1B 160 19.5 0.5 12.7 3 270 -20 - 60 1PC 1 12 35728165 16.99 SGD
In stock
0 - 60 1B 160 19.5 0.5 12.7 20 270 -20 - 60 1PC 1 12 35728192 98.99 SGD
In stock
0 - 60 1B 190 23.5 0.5 15.9 3 350 -20 - 60 1PC 1 15 35728226 17.99 SGD
In stock
0 - 60 1B 220 27.0 0.5 19.0 3 460 -20 - 60 1PC 1 19 35728287 22.99 SGD
In stock
0 - 60 1B 220 27.0 0.5 19.0 20 460 -20 - 60 1PC 1 19 35728314 129.99 SGD
In stock
0 - 60 1B 280 34.0 0.5 25.4 20 650 -20 - 60 1PC 1 25 35728375 179.99 SGD
In stock
0 - 60 2B 400 50.0 0.5 38.1 5 1300 -20 - 60 1PC 1 38 35728472 97.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 4.43
7 Customer Reviews
The reviews are automatic translation.
Cooling water intake hose of boat diesel engine
5
From Japan
On 2018-03-07 07:57:03
It seems to be durable with a solid rubber hose. We are going to replace this weekend.
This review is about item#35728402.
Repair of car washing machine
5
From Japan
On 2017-03-18 16:30:14
The hose of the high pressure steam car washer deteriorated and the water leaked, so I found a good hose. I can appreciate it because I can buy it in short units.
This review is about item#35728287.
Machine maintenance
1
From Japan
On 2017-02-14 15:13:33
Whether it was a long-term custody, storage situation was bad or things with burning symptoms on the surface of the hose reached, it was a thing to use against the customer, I think that the impression of the customer was bad.
This review is about item#35728165.
Track water hose
5
From Japan
On 2017-01-18 15:41:32
Product I do not like anything else product and price Cospa I like it very much!
This review is about item#35728524.
For connection with 32 mm φ pipe end
5
From Japan
On 2016-10-21 14:25:28
Ring blower It is used for connecting 32 mmφ pipe end of the ring blower VFZ-A type and pipe pipe of 1 ", thick thickness of rubber, it can firmly fix 23 mmφ pipe end by fastening with a hose band, Since it is rubber, it has the effect as vibration isolating rubber, it has good effect, it is good, I bought a 5 m volume product, but the winding habit is strongly attached, I can not cut the cut at right angle properly, Toyocs (TOYOX) Safety Semi Stainless Steel FS type hose band to be used in combination, without cutting fingers at the end of the hose band. Recommended combination Purchased from 3 m I was saved because I could purchase as much length as I needed.
This review is about item#35728411.
Mixer car for car wash
5
From Japan
On 2016-03-27 19:52:35
It is a feeling of use that is the same as genuine as it is best to connect to a water gun (car wash spray gun) coming out of a water pump of a mixer car. Although it is absolutely necessary to replace the attached hose due to aged deterioration from the time of new car, In a water supply hose, it broke and it did not become usable. This threaded hose is strong and lasts long and it is about 3 times as much as the equivalent hose even if you ordered a repair shop for handling mixer supplies It is a commodity that can proceed with confidence especially to the peers
This review is about item#35728244.
To melt the snow
5
From Japan
On 2014-02-06 20:29:37
I bought it to drain the sea water very much, because it is a strong product, I think that it can be used for a long time, thank you.
This review is about item#35728497.

Related Products