Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Rubber Water Hose, With Texture Marks

Reinforcing Layer
3P
Maximum Working Pressure (MPa)
0.3
...see all>
Product Options
ADD TO CART
Approximate Mass (g/m) Available Atmosphere Temperature (degree c) Fluid Temperature Range (Degree c) Minimum Bending Radius (mm) Outer Diameter (phi mm) Inner Diameter (phi mm) Length (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Approximate Mass (g/m) Available Atmosphere Temperature (degree c) Fluid Temperature Range (Degree c) Minimum Bending Radius (mm) Outer Diameter (phi mm) Inner Diameter (phi mm) Length (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
730 -20 to 60 0 to 60 250 35.5 25.4 3 1PC 1 25 35728971 51.99 SGD
Shipped after 2018-06-29
340 -20 to 60 0 to 60 120 21.5 12.7 20 1PC 1 12 35728883 209.99 SGD
Shipped after 2018-06-29
410 -20 to 60 0 to 60 150 24.5 15.9 10 1PC 1 15 35728917 129.99 SGD
Shipped after 2018-06-29
340 -20 to 60 0 to 60 120 21.5 12.7 10 1PC 1 12 35728874 119.99 SGD
Shipped after 2018-06-29
340 -20 to 60 0 to 60 120 21.5 12.7 5 1PC 1 12 35728865 82.99 SGD
Shipped after 2018-06-29
520 -20 to 60 0 to 60 190 28.5 19.0 20 1PC 1 19 35728962 269.99 SGD
Shipped after 2018-06-29
520 -20 to 60 0 to 60 190 28.5 19.0 10 1PC 1 19 35728953 149.99 SGD
Shipped after 2018-06-29
340 -20 to 60 0 to 60 120 21.5 12.7 3 1PC 1 12 35728856 49.99 SGD
Shipped after 2018-06-29
410 -20 to 60 0 to 60 150 24.5 15.9 20 1PC 1 15 35728926 239.99 SGD
Shipped after 2018-06-29
730 -20 to 60 0 to 60 250 35.5 25.4 5 1PC 1 25 35728987 88.99 SGD
Shipped after 2018-06-29
410 -20 to 60 0 to 60 150 24.5 15.9 5 1PC 1 15 35728901 72.99 SGD
Shipped after 2018-06-29
520 -20 to 60 0 to 60 190 28.5 19.0 5 1PC 1 19 35728944 70.99 SGD
Shipped after 2018-06-29
410 -20 to 60 0 to 60 150 24.5 15.9 3 1PC 1 15 35728892 51.99 SGD
Shipped after 2018-06-29
520 -20 to 60 0 to 60 190 28.5 19.0 3 1PC 1 19 35728935 42.99 SGD
Shipped after 2018-06-29
730 -20 to 60 0 to 60 250 35.5 25.4 10 1PC 1 25 35728996 169.99 SGD
Shipped after 2018-06-29
730 -20 - 60 0 - 60 250 35.5 25.4 20 1PC 1 25 35729005 339.99 SGD
Shipped after 2018-06-29
ADD TO CART

Related Products