Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Top Diameter x Bottom Diameter x Height (mm) Compatible Container Capacity (L) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Top Diameter x Bottom Diameter x Height (mm) Compatible Container Capacity (L) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
150x130x130 - 1.5 S 1PC 1 208 35734395 4.17 SGD
In stock
180x160x144 2 type, 3 type, 3 type (new) 2.5 M 1PC 1 209 35734404 6.30 SGD
In stock
218x178x158 POI L container 3.5 L 1PC 1 210 35734413 15.13 SGD
In stock
ADD TO CART
Customer Reviews
5 star 7
4 star 4
3 star 0
2 star 1
1 star 1
Review Rating: 4.15
13 Customer Reviews
The reviews are automatic translation.
Painting work
2
From Japan
On 2016-09-29 22:21:12
I could not understand the size of the lower one, I did not know which cartridge to use. I ordered the usual cartridges and asked, but the size of the scissors did not fit small. For this tongue, please use this cartridge clearly and clearly.
This review is about item#35734395.
Painting
5
From Japan
On 2016-06-11 07:58:25
I could use it normally. Everywhere is expensive so it is comparatively cheap and saved.
This review is about item#35734395.
I am using it for maintenance of motorcycles, cars.
5
From Japan
On 2016-04-21 17:50:26
When servicing motorcycles, cars, because it is cheap, it is very useful to use cans separately for color painting of paint.
This review is about item#35734395.
When painting
4
From Japan
On 2016-01-26 11:43:19
I hope the price goes cheaper
This review is about item#35734404.
Painting work
1
From Japan
On 2015-08-20 07:46:57
At first I thought it was easy to use and used it. Even though I use a disposable pack, if the solvent etc. is put in, the bottom part will not enter the bulging pack.
This review is about item#35734404.
Painting
5
From Japan
On 2015-07-01 16:11:23
Easy to hold
This review is about item#35734404.
Since it is a painter, paint painting etc.
5
From Japan
On 2014-09-11 07:45:30
If you put the solvent (using the cartridge) the bottom of the lowering can extends and it will be distorted Even if you put it on a flat surface, the bottom is distorted so you can not put it straight, but I can stand it because the price is cheap ...
This review is about item#35734404.
Put the round nail and carry it.
4
From Japan
On 2014-04-30 18:06:58
I think that it is stronger and easier to use than the appearance.
This review is about item#35734404.
Painting work
5
From Japan
On 2014-03-10 10:01:52
Because it is made of PP, it lasts long and lasts even if paint adheres. It is recommended because the price is also cheap.
This review is about item#35734404.
Use paint using tight packs "
4
From Japan
On 2014-01-12 07:36:12
I always use No problem With 1 piece and 10 pieces, I want you to lower the price a little more
This review is about item#35734404.

Related Products