Buy more than* S$200* and get FREE SHIPPING

Hanging Mini Cans

4.00 (1)
Top Diameter x Bottom Diameter x Height (mm)
130x100x100
Scale (mL)
100
Capacity (L)
1
Material
Polypropylene
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(50Sheet) 1 205 35734422 36.38 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
During the touch-up work in the field
4
From Japan
On 2014-06-12 15:49:58
I use when carrying a small amount of paint in the field. Light and able disposable good. However, it struggled to remove the the overlap.
This review is about item#35734422.

Related Products