Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Hanging Can Type 2

4.83 (6)
Top Diameter x Bottom Diameter x Height (mm)
175x155x140
Scale (mL)
500
Capacity (L)
2.5
Material
Polyethylene
Specification
Container
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(15Sheet) 1 202 35734465 33.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.83
6 Customer Reviews
The reviews are automatic translation.
Coal tar painting
5
From Japan
On 2018-04-05 19:24:57
I bought this item at the same time to purchase a cante lowering can of Yoriyama this time. I think that it is good for using without any stress or minus stress because there is nothing and there is no problem and it is the same manufacturer.
This review is about item#35734465.
I use it when painting two-pack type paint
5
From Japan
On 2017-08-17 10:05:19
Besides this, cheaper cartridges are also sold, but it is this kind of cartridge of Yotoriyama that it is good for the material to break when brushing. I like it very much.
This review is about item#35734465.
Painting work
5
From Japan
On 2017-05-19 18:42:45
Although it is economical, if there is a part about 5 cm around the upper part of the upper part, is it possible to paint clean? (To the extent that the finger is not hurt)
This review is about item#35734465.
When painting
4
From Japan
On 2016-01-26 11:38:42
I hope the price goes cheaper
This review is about item#35734465.
Painting
5
From Japan
On 2014-10-28 14:05:41
It comes with a return, easy to handle and it is difficult for the paint to drip on the canned can.
This review is about item#35734465.
Painting related
5
From Japan
On 2014-05-20 17:45:48
The material of the brush is easy to clean.
This review is about item#35734465.

Related Products