Buy more than* S$200* and get FREE SHIPPING

Polypropylene Painting Bucket Type 3

5.00 (3)
Top Diameter x Bottom Diameter x Height (mm)
175x135x140
Scale (mL)
500
Capacity (L)
2.2
Material
Polypropylene
Specification
Container
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(30Sheet) 1 203 35734474 32.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
During painting work, cleaning machine parts
5
From Japan
On 2017-02-15 18:38:16
Because it is a disposable container it is best to be cheap. There is no strength, usability problem. I hope it will go cheaper.
This review is about item#35734474.
work
5
From Japan
On 2016-04-21 01:30:15
It is always this.
This review is about item#35734474.
Painting work
5
From Japan
On 2016-04-20 17:43:30
Because it is a consumable item, it is saved because cost is suppressed. There is no need for improvement especially now. I think that I will use it next time as well.
This review is about item#35734474.

Related Products