Buy more than* S$200* and get FREE SHIPPING

Hanging Can Type 3, New

4.33 (6)
Top Diameter x Bottom Diameter x Height (mm)
179x135x144
Scale (mL)
500
Capacity (L)
2.2
Material
Polypropylene
Specification
Container
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(30Sheet) 1 204 35734483 35.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 4.33
6 Customer Reviews
The reviews are automatic translation.
When painting work
5
From Japan
On 2017-08-16 17:28:30
There is little paint, it is easily thrown away and thrown away in disposable.
This review is about item#35734483.
Painting work
4
From Japan
On 2016-05-09 07:28:25
It would be great if you could have about 5 pieces of wavy lines inside the container.
This review is about item#35734483.
Painting
2
From Japan
On 2015-06-18 20:01:26
I put it in polychrome can M of Yotoriyama, it is not perfect. The 2 type 2.5 L brush with a brush had a fit. The price was cheap but I'm very sorry.
This review is about item#35734483.
When painting paint
5
From Japan
On 2014-10-10 23:25:00
Easy to use and cup fit and easy to use
This review is about item#35734483.
Used as a painting tool.
5
From Japan
On 2014-06-18 15:21:08
Very easy to use, I am satisfied. If it improves, I think that it is economical because it can be used repeatedly if it becomes easier to turn more easily by drying the paint after use.
This review is about item#35734483.
Painting
5
From Japan
On 2014-06-12 19:41:31
The price is also cheap, we can use anything without problems. Although it was a squid can of type 2, it was able to be used without problems.
This review is about item#35734483.

Related Products