Buy more than* S$200* and get FREE SHIPPING

Pail Can X

2.00 (1)
Top Diameter x Bottom Diameter x Height (mm)
88x73x90
Capacity (mL)
400x4PC
Material
Polypropylene
Set Contents
100 pieces of two-inner container holder
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set 1 219 35734596 45.97 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
Paint rework
2
From Japan
On 2014-08-18 15:01:00
The hook is difficult to stop the vessel, it has been utilized at the time of the rework because it is put the four paint.
This review is about item#35734596.

Related Products