Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Overall Height (mm) Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Overall Height (mm) Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
142 35 1PC 1 558 35734623 1.99 SGD
In stock
186 45 1PC 1 559 35734632 1.99 SGD
In stock
227 60 1PC 1 554 35734641 1.99 SGD
In stock
227 75 1PC 1 555 35734657 1.99 SGD
In stock
227 90 1PC 1 556 35734666 1.99 SGD
In stock
227 105 1PC 1 557 35734675 2.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 4
3 star 3
2 star 0
1 star 0
Review Rating: 4.23
13 Customer Reviews
The reviews are automatic translation.
Drums such as wheat lacquer at the time of Kim
4
From Japan
On 2017-09-15 08:45:06
Stiffness · elasticity · first-hand feeling is perfectly easy to use. Flour and even thoroughly knead well. I think the size 35 mm is easy to use if you just knead. I felt the length was slightly shorter, 140 mm. I treat it because it deals with lacquer so I think that it is better to have 180 to 190 mm longer for a little longer.
This review is about item#35734623.
Used for caulking
3
From Japan
On 2017-07-17 17:38:49
Hardness is also appropriate, it is collected and used without inconvenience.
This review is about item#35734632.
Sticker peeling off
5
From Japan
On 2017-05-27 17:21:24
I am using it for sticker stretched on a motorcycle. It can be used without problems.
This review is about item#35734657.
Automotive Relations
3
From Japan
On 2017-03-06 21:18:17
It feels easy to break easily, but I think that it can not be helped if I think about the price. I am using it in conjunction with a thing with double price, but I am wondering which way to do. If it is not business use, I think that there is no problem at all.
This review is about item#35734666.
Height of putty
5
From Japan
On 2017-02-28 23:10:07
The feeling of use is as expected. It is helpful to be able to order orders easily.
This review is about item#35734623.
Puttying
5
From Japan
On 2016-06-28 18:57:39
I bought several kinds at Monotauro. It is convenient to buy online.
This review is about item#35734666.
Seal pasting
4
From Japan
On 2016-05-31 19:34:29
It is used to remove bubbles when sticking the seal. It is cheap, easy and easy.
This review is about item#35734623.
work
5
From Japan
On 2016-01-27 18:12:53
We manage construction of facilities. To open the inspection opening, it is useful very well.
This review is about item#35734623.
Adhesive peeling
5
From Japan
On 2015-08-13 21:42:45
Used to remove stickies after peeling Takkyubin slip. Cleaning of returnable box made of resin. Seal sticking agent included It was popular as we presented to a senior in the workplace that is having a hard feeling with a small spatula. The sticky substance of the valley part of the returnable box whose surface is wavy was also taken off. Although I did not compare it with others, there is no complaint at all considering the cost,
This review is about item#35734675.
For boat hull repair
5
From Japan
On 2015-05-13 07:58:51
It is a reliable Yotoriyama product. It is convenient to buy from one.
This review is about item#35734623.

Related Products