Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Dimensions (Vetical x Horizontal x Height) (mm) Scale (mL) Capacity (L) Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions (Vetical x Horizontal x Height) (mm) Scale (mL) Capacity (L) Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
60x110x215 100 1 Without cover 1PC 1 K010 35734833 3.99 SGD
In stock
90x140x215 200 2 Inner cover included 1PC 1 K020 35734842 5.99 SGD
In stock
105x190x255 1000 4 Inner cover included 1PC 1 K040 35734851 7.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 14
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.88
16 Customer Reviews
The reviews are automatic translation.
It is for liquid medicine sale!
5
From Japan
On 2018-05-17 18:42:29
I was looking for 1 L containers, the price is also cheap and easy to use!
This review is about item#35734833.
For drug subdivision
5
From Japan
On 2017-12-03 06:37:35
I think that the quality is good though it is cheap. The closure etc of the lid is solid and can be used without problems.
This review is about item#35734833.
Subdivision of oil
5
From Japan
On 2017-02-03 09:00:33
It is useful because it is used frequently. I think that it would be nice to have case selling etc. because I want to purchase more at once.
This review is about item#35734851.
Disinfectant
5
From Japan
On 2015-09-22 15:39:51
It is secure with an inner lid. It is convenient for transferring because it has a large aperture. It is good to have a handle.
This review is about item#35734842.
Subdivision
4
From Japan
On 2015-09-09 09:08:21
Depending on the storage condition at the time of new product sealing (Expansion at the time of warm feeling of spring in summer's warm feeling due to delivery of spring, because it contracts at the time of cold feeling of winter and the mold is attached even after opening the inner lid, the graduation is applied immediately after opening It does not become, it even makes the contents uniform by the weight by weighting ... The commodity itself seems to have some weight variations + - 6 g If the nozzle is present instead of the inner lid (shipping / packing size Also do not change) I think that it is easy to use.
This review is about item#35734851.
For subdivision of engine oil
5
From Japan
On 2015-08-11 14:50:20
The airtightness is also good, the container mold is solid and low price, I am saved
This review is about item#35734833.
Refill disinfectant
5
From Japan
On 2015-07-31 11:01:52
Convenient for small cheap price
This review is about item#35734833.
Subdivision of liquid
5
From Japan
On 2015-07-09 00:39:40
Memory is attached and it is easy to use. The label of the barcode is hard to peel off! I want you to improve.
This review is about item#35734851.
Subdivision of oil
5
From Japan
On 2015-03-18 19:08:58
It is cheap and saved. Although it is cheap, it also has a closure lid and the degree of sealing is also good. There is no problem with usability.
This review is about item#35734851.
Liquid preservation
4
From Japan
On 2015-02-09 09:32:03
I was looking for a reasonable size and price, I did not have a good time at Hyakkin but I am satisfied so far because I could search it with a monotaro.
This review is about item#35734842.

Related Products