Buy more than* S$200* and get FREE SHIPPING

Spray Gun for Cup 500cc

4.50 (2)
Filter
100 mesh
Dimensions (Diameter phi x Height H) (mm)
80x160 (container)
Connection Diameter
1/4 inch (mounted)
Material
Body and cover: nylon/filter: polypropylene brass (the net) / joint: brass
Set Contents
Main body 1 piece/ lid 1 piece/ gasket 3 pieces/ filter 2 pieces
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set 1 500 35735095 38.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Painting work
5
From Japan
On 2017-04-05 23:48:51
Filter is built in itself (removable) so you can put paint in peace. It would be better if it was free-angle with a leg, but I think that I can sell it because I have never seen a free angle with a plastic cup · · ·
This review is about item#35735095.
Automotive painting
4
From Japan
On 2017-03-01 16:04:34
It is a shame that there are no legs. If there is any, it is very satisfying with the filter satisfactory in price.
This review is about item#35735095.

Related Products