Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Spray Gun for Cup 450cc

5.00 (3)
Caution
The spray gun is not attached.
Dimensions (Diameter phi x Height H) (mm)
80x164 (container)
Connection Diameter
1/4 inch
Material
(Body and lid) polyethylene / (joint) polyacetal, brass
Set Contents
Connector for painting(2pcs)/ container(12pcs) / dedicated joint(1pc)/ storage cap (large 2pcs,small 2pcs) / packing(1 sheet) (for Painting x6, for saving x 6)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set 1 545 35735113 42.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Car chassis painting
5
From Japan
On 2017-06-29 20:35:55
Although it purchased a set with an attachment, it also corresponded to an upper cup-type cancer of about 3000 yen seen at a cheap tool store. It is good to save labor of cup washing and washing thinner fee.
This review is about item#35735113.
Plumbing work
5
From Japan
On 2017-05-05 09:39:18
I could purchase it cheaper than usual, and I could use it without any problem.
This review is about item#35735113.
When painting work
5
From Japan
On 2016-09-29 18:44:52
It can be used again, not disposable, it is convenient because it can be used according to the color.
This review is about item#35735113.

Related Products