Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Bond Spatula

4.75 (8)
Dimension (mm)
150
Material
Polypropylene
...see all
Product Options
ADD TO CART
Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Point -jagged A type 1Sheet 1 565 35735226 1.78 SGD
Shipped after 2017-05-01
Tip straight B type 1Sheet 1 566 35735235 1.78 SGD
Shipped after 2017-05-01
ADD TO CART
Customer Reviews
5 star 7
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.75
8 Customer Reviews
The reviews are automatic translation.
With silicon sealant
3
From Japan
On 2016-10-31 10:44:42
Purchased with silicon sealant; thinner used in wall painting it was convenient to the sealant coating.
This review is about item#35735235.
I have two years.
5
From Japan
On 2016-10-08 08:49:06
It has passed two years started to use. And wood glue, have been using floor bond, to the carpenter work. Bond adhering to the spatula is, always, from to some extent cured on the next day that you use, you have sloppy to scraped in skin liked. There is no or chipped cracked. It also buys when it is no longer used.
This review is about item#35735226.
Construction of flooring
5
From Japan
On 2016-08-22 17:33:17
And lighter than metal, it is easy to drop the bond after use.
This review is about item#35735226.
Tile carpet floors
5
From Japan
On 2016-08-16 17:18:48
Cheaper price Also I did not have any problem to use Because it does not use many times neither a professional wonder if this in enough
This review is about item#35735226.
To spread the adhesive
5
From Japan
On 2016-06-27 15:47:09
Easy to use. Disposable you can without hesitation because the cheap.
This review is about item#35735235.
Putty gypsum board plum
5
From Japan
On 2016-01-12 15:11:43
I bought to putty plum. It is rarely that does not work, but was able to successfully than I thought. I think that it is easy-to-use tool.
This review is about item#35735235.
Tile carpet
5
From Japan
On 2015-03-29 15:09:37
I use quite. Commodity is the same if such things as similar, but I think that cheap.
This review is about item#35735226.
Adhesion of tile carpet
5
From Japan
On 2014-07-27 21:50:58
I was able to buy at a cheap price to the same level HyakuHitoshi. In spite of the price it is easy to use if you are firmly. Although it can not compare because it is not using the high commodity I think that's a good trade if it is this price.
This review is about item#35735226.

Related Products