Buy more than* S$200* and get FREE SHIPPING

Polyethylene Faucet

3.86 (7)
Material
Polyethylene
...see all
Product Options
ADD TO CART
Dimension (mm) Compatible Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension (mm) Compatible Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
40 (Mouth size) 40 mm 1Bag(10PC) 1 682 35735262 35.50 SGD
In stock
50 (Mouth size) 50 mm 1Bag(5PC) 1 684 35735271 16.11 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 2
2 star 0
1 star 1
Review Rating: 3.86
7 Customer Reviews
The reviews are automatic translation.
When the paint job
5
From Japan
On 2016-11-01 18:17:07
Out hard to have been very useful.
This review is about item#35735262.
During the paint preparation
1
From Japan
On 2016-06-16 17:30:34
I bought a mouth the size of 40mm and 50mm. The difference is in the fitting method is 40 and 50 to the cans, Why? By far is likely to fit more of 50mm, 40mm does not know does not fit what is fitted. 40mm also would like to re-buy if the same outer-fit and 50mm.
This review is about item#35735262.
It was transferred to the container such as thinner
3
From Japan
On 2015-01-29 19:54:59
A little hard inset We are using a few years when the base of the blue ring is useless cracked.
This review is about item#35735262.
Comfortable attached to the spray for Gomunori cans
5
From Japan
On 2015-01-29 16:19:25
I wanted to use more quickly.
This review is about item#35735271.
Used in oil pail
5
From Japan
On 2014-10-04 08:58:11
10 ports in five mouth I want to reduce the lot. Commodity itself are satisfied there is no leakage spill.
This review is about item#35735262.
Used to pour seed products
3
From Japan
On 2012-11-14 16:16:39
Since large a thinner system, large dirt prevention If you use the seeds of such at the time can not but toning used for, such as curing agent, I think that good workability improvement.
This review is about item#35735271.
The mouth of the oil can of 20L
5
From Japan
On 2012-02-15 22:06:18
I put on 20L cans of ATF automotive, we use when transferred to the mug. It is quite good! !
This review is about item#35735262.

Related Products